Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3106 04 08
Zoro # G004850899
original price:
$6.29
9% off
new price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Compatible Tube Hardness 95 Shore A
- Minimum Operating Temperature -4 Degrees F
- Fitting Side B Connection Type Push-to-Connect
Product Information
- Brand Legris
- MFR # 3106 04 08
- Zoro # G004850899
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Overall Length | 38 mm |
Fitting Side B Tube Outer Diameter | 8 mm |
Fitting Side A Tube Outer Diameter | 4 mm |
Details
Item | Metric Push-to-Connect Fitting |
Specific Fitting Shape | Straight Connector |
Standards | 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743 |
Compatible Tube Hardness | 95 Shore A |
Minimum Operating Temperature | -4 Degrees F |
Fitting Side B Connection Type | Push-to-Connect |
Color | Black |
Compatible Tube Material | Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon |
Fitting Material | Polymer |
Vacuum Rating | 755 mmHg |
Release Type | Ring |
Application | Air |
Maximum Operating Pressure | 20 barg |
Maximum Operating Temperature | 176 Degrees F |
Release Ring Material | Stainless Steel |
System of Measurement | Metric |
Fitting Side A Connection Type | Push-to-Connect |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Polymer, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 38 mm, Specific Fitting Shape Straight Connector, Release Type Ring
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA PRODUCTS Adaptr Nylon 3/4"Plxmpt (UNA-07)
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain (ZS880-40-EO-TG)
- NOVATTO Novatto NOHP-G008-8031 Oval Glass Vessel Sink Hand Painted Tempered Glass Black and Orange (NOHP-G008-8031)
- PARKER 1/4" Compression x 1/8" MNPT Brass Run Tee 10PK (171C-4-2)
- LEGRIS Metric Push-to-Connect Fitting (3101 03 09)
- LEGRIS Metric Push-to-Connect Fitting (3169 06 13)
- LEGRIS Metric Push-to-Connect Fitting (3183 08 10)
- LEGRIS Metric Push-to-Connect Fitting (3149 04 19)
- LEGRIS All Metal Push to Connect Fitting (3889 12 18)
- LEGRIS Metric Push-to-Connect Fitting (3168 12 10)
- LEGRIS Metric Push-to-Connect Fitting (3184 06 00)
- Legris Flared Tube Fittings