Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3106 03 04
Zoro # G404850895
original price:
$9.50
27% off
new price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Vacuum Rating 755 mmHg
- Minimum Operating Temperature -4 Degrees F
- System of Measurement Metric
Product Information
- Brand Legris
- MFR # 3106 03 04
- Zoro # G404850895
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 4 mm |
Overall Length | 25 mm |
Fitting Side A Tube Outer Diameter | 3 mm |
Details
Item | Metric Push-to-Connect Fitting |
Specific Fitting Shape | Straight Connector |
Standards | 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743 |
Vacuum Rating | 755 mmHg |
Minimum Operating Temperature | -4 Degrees F |
System of Measurement | Metric |
Fitting Side A Connection Type | Push-to-Connect |
Release Type | Ring |
Compatible Tube Material | Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon |
Fitting Side B Connection Type | Push-to-Connect |
Fitting Material | Polymer |
Release Ring Material | Stainless Steel |
Color | Black |
Maximum Operating Temperature | 176 Degrees F |
Maximum Operating Pressure | 20 barg |
Application | Air |
Compatible Tube Hardness | 95 Shore A |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Polymer, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 25 mm, Specific Fitting Shape Straight Connector, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K STZ Industries 1 in. FIP each Black Malleable Iron Floor Flange (310UPF-1)
- STEEL & OBRIEN 4" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF4 (S2S-4-PM-316)
- LASCO FITTINGS Bushing, 1 1/2 x 3/4 in, Schedule 40 (437210BC)
- SMITH-COOPER Ball Valve Repair Kit, SC301, 2" (4373001930)
- LEGRIS Brass Metric Compression Fitting (0109 06 14)
- LEGRIS Metric Push-to-Connect Fitting (3139 06 00)
- LEGRIS Brass Metric Compression Fitting (0105 10 14)
- LEGRIS Metric Push-to-Connect Fitting (3151 08 00)
- LEGRIS Metric Push-to-Connect Fitting (3108 14 21)
- LEGRIS Metric Push-to-Connect Fitting (3189 04 10)
- WEATHERHEAD 1/8" x 3/8" Brass 90 Degree Elbow (402X6X2)
- Legris Tube Fittings