Shop All Flared Tube Fittings
Legris
Metric All Metal Push-to-Connect Fitting
Mfr # 3618 06 19
Zoro # G704850793
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Banjo Elbow Adapter
- Standards 2011/65/EC, DI : 2002/95/EC (RoHS), DI: 94/9/EC (ATEX ), Industrial - ISO 14743: DI: 97/23/EC (PED), RG: 1907/2006 (REACH), RG: 193, UL94 V-0: Food - RG: 21CFR (FDA)
- Compatible Tube Material Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel
- Maximum Operating Pressure 30 barg
- Finish/Coating Nickel Plated
Product Information
- Brand Legris
- MFR # 3618 06 19
- Zoro # G704850793
- Country of Origin Spain
- Category Flared Tube Fittings
Dimensions
Overall Length | 28 1/2 mm |
Fitting Side A Pipe Size | 5 mm |
Fitting Thread Size | M5 |
Fitting Side B Tube Outer Diameter | 6 mm |
Details
Item | Metric All Metal Push-to-Connect Fitting |
Specific Fitting Shape | 90 Degrees Banjo Elbow Adapter |
Standards | 2011/65/EC, DI : 2002/95/EC (RoHS), DI: 94/9/EC (ATEX ), Industrial - ISO 14743: DI: 97/23/EC (PED), RG: 1907/2006 (REACH), RG: 193, UL94 V-0: Food - RG: 21CFR (FDA) |
Compatible Tube Material | Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel |
Maximum Operating Pressure | 30 barg |
Finish/Coating | Nickel Plated |
Color | Silver |
Compatible Tube Hardness | 95 Shore A |
Maximum Operating Temperature | 302 Degrees F |
Fitting Side A Connection Type | Metric |
Minimum Operating Temperature | -4 Degrees F |
Resistance Properties | Abrasion-Resistant, Corrosion-Resistant |
System of Measurement | Metric |
Fitting Material | Brass |
Application | Air, Grease, Lubricant, Non-Potable Water |
Vacuum Rating | 755 mmHg |
Fitting Side B Connection Type | Push-to-Connect |
Description
Metric All Metal Push-to-Connect Fitting, Application Air, Grease, Lubricant, Non-Potable Water, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 5 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Brass, Fitting Thread Size M5, Color Silver, Maximum Operating Pressure 30 barg, Maximum Operating Temperature 302 Degrees F, Overall Length 28 1/2 mm, Specific Fitting Shape 90 Degrees Banjo Elbow Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1" Butt Weld End Long Cross - 316SS Unpolished (9W-1-1-316)
- LEGEND VALVE 2-1/2" BLACK UNION (350-449)
- EEMAX Heating Element, Bare Wire, 240V, 7500W (EX770)
- ANVIL Half Coupling, Forged Steel, 3/4 in (0361261407)
- LEGRIS Metric Push-to-Connect Fitting (3159 06 10)
- LEGRIS Metric Push-to-Connect Fitting (3391 04 10)
- LEGRIS Metric Push-to-Connect Fitting (3166 06 10)
- LEGRIS Metric Push-to-Connect Fitting (3166 03 04)
- LEGRIS Metric Push-to-Connect Fitting (3306 10 08)
- LEGRIS Metric Push-to-Connect Fitting (CLIP 08 00)
- LEGRIS Metric Push-to-Connect Fitting (CLIP 06 00)
- Legris Tube Fittings