Shop All Push-to-Connect Tube Fittings
Legris
Male Swivel Elbow, 8mm Tube Size, Brass, Silver
Mfr # 3609 08 17
Zoro # G4373047
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
- Fitting Connection Type Tube x BSPT
- Tube Size 8mm
- Pipe Size - Pipe Fitting 3/8 in
Product Information
- Brand Legris
- MFR # 3609 08 17
- Zoro # G4373047
- UPC # 820099278971
- Country of Origin Spain
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 8mm |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Hex Size | 17 mm |
Overall Length | 23 1/2 mm |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 8 mm |
Fitting Thread Size | 3/8 |
Description
Male Swivel Elbow, Application Food Processing, Harsh Detergents, Non-Potable Water, Oils, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Brass, Fitting Thread Size 3/8, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 23 1/2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BNC11)
- LEGEND VALVE 3/4" BLACK MERCHANT COUPLING (350-704)
- LEGEND VALVE 1-1/4"/1-1/2" S-613 SUMP CHECK (203-227)
- VIEGA Viega ProPress reducer, 1-1/2" x 1/2" (79850)
- LEGRIS Wye Union, 1/4 in Tube Size, Nylon, Black, 10 PK (3140 56 00)
- LEGRIS Union Tee, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3104 04 00)
- LEGRIS Female Bulkhead, 1/4 in Tube Size, Nylon, Black, 10 PK (3036 56 14)
- LEGRIS Male Connector, 16mm Tube Size, Nylon, Black (3175 16 21)
- LEGRIS Elbow, 10mm Tube Size, Nylon, Black, 10 PK (3109 10 18)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3049 04 11)
- PARKER Fitting, 1/2", Brass, Push-to-Connect (169PTC-8-6)
- Legris Tube Fittings