Shop All Push-to-Connect Tube Fittings
Legris
Male Run Tee, 16mm Tube Size, Nylon, Black
Mfr # 3193 16 17
Zoro # G4406175
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter Tee
- Tube Size 16mm
- Pipe Size - Pipe Fitting 3/8 in
- Max. Pressure 290 psi
- Basic Material Plastic/Metal Combination
Product Information
- Brand Legris
- MFR # 3193 16 17
- Zoro # G4406175
- UPC # 820099997094
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 16mm |
Pipe Size - Pipe Fitting | 3/8 in |
Hex Size | 27 mm |
Pipe Size | 3/8 in |
Overall Length | 87 mm |
Fitting Side C Pipe Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 16 mm |
Fitting Side A Tube Outer Diameter | 16 mm |
Description
Male Run Tee, Application Air, Cutting Fluids, Inert Gases, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPP, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 16 mm, Fitting Side B Tube Outer Diameter 16 mm, Fitting Material Nylon, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 87 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT 304/304L SS Coupling (1000300712)
- ELKAY Elbow Fitting, Plastic (70836C)
- APOLLO VALVES Adapter Pex 1/2In Brass Male (APXMA1212)
- MOEN Voss One-Handle Bathroom Faucet in Matte Black (6903BL)
- LEGRIS Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3109 56 20)
- LEGRIS Male Elbow, 5/32 in Tube Size, Brass, Silver (3699 04 52)
- LEGRIS Multiple Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3304 56 56)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3166 55 08)
- LEGRIS Metric Push-to-Connect Fitting, Polymer, Black (3180 08 00)
- LEGRIS Male Connector, 1/8 in Tube Size, Nylon, Black, 10 PK (3175 53 11)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-4M-2G)
- Legris Tube Fittings