Shop All Push-to-Connect Tube Fittings
Legris
Male Elbow, Stainless Steel, Silver
Mfr # 3889 60 14
Zoro # G703528785
Free Shipping & Returns
$94.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Elbow
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Chemicals, Food Processing
- Standards 2011/65/EC, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, RG: 1907/2006 (REACH), RG: 1935/2004/EC, RG: 21CFR (FDA Approved), UL 94 V-0: Seal, USDA NSF H1: Grease
- Color Silver
Product Information
- Brand Legris
- MFR # 3889 60 14
- Zoro # G703528785
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 1/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Thread Size | 1/4-18 |
Fitting Side B Pipe Size | 1/4 in |
Details
Item | Male Elbow |
Fitting Shape | Elbow |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Chemicals, Food Processing |
Standards | 2011/65/EC, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, RG: 1907/2006 (REACH), RG: 1935/2004/EC, RG: 21CFR (FDA Approved), UL 94 V-0: Seal, USDA NSF H1: Grease |
Color | Silver |
System of Measurement | Imperial |
Fitting Material | Stainless Steel |
Material Grade | 316L |
Compatible Tube Hardness | 95 Shore A |
Fitting Side B Connection Type | MNPT |
Fitting Side A Connection Type | Push-to-Connect |
Minimum Operating Temperature | 13 Degrees F |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant |
Maximum Operating Pressure | 435 psi |
Maximum Operating Temperature | 302 Degrees F |
Includes Pre-Applied Thread Sealant | No |
Compatible Tube Material | Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel |
Vacuum Rating | 28 inHg |
Description
Male Elbow, Application Chemicals, Food Processing, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Stainless Steel, Fitting Thread Size 1/4-18, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 1 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID No Hub Soil Pipe Torque Wrench, 60 In Lb (902)
- ZURN 2" Pipe Dia. ABS, Nickel Bronze Floor Drain, Length (In.): 5-5/16" (FD2220-AB2-NT)
- DURAVIT ME by Starck Wall-Mounted Toilet White HygieneGlaze (2510092092)
- ZURN JP2378-H - Cast Iron Enameled Half Grate (JP2378-H)
- LEGRIS Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3175 06 11)
- LEGRIS Male Elbow, 5/16 in Tube Size, Brass, Silver (3699 08 13)
- LEGRIS Male Elbow, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3109 08 13)
- LEGRIS Elbow, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3102 08 00)
- LEGRIS Wye Plug-In, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3142 04 00)
- LEGRIS Male Elbow, 15/32 in Tube Size, Brass, Silver (3699 12 13)
- TECHNIFIT Fitting, PTC, Extended Male Elbow, 1/4" x 1/8" Male NPT (PLL1/4-N1)
- Legris Tube Fittings