Shop All Push-to-Connect Tube Fittings
Legris
Male Elbow, 14mm Tube Size, Nylon, Black, 10 PK
Mfr # 3109 14 21
Zoro # G2491867
product price: $171.99
/pk 10, $17.20/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 14mm
- Pipe Size - Pipe Fitting 1/2 in
- Max. Pressure 290 psi
- Temp. Range -4 Degrees to 175 Degrees F
Product Information
- Brand Legris
- MFR # 3109 14 21
- Zoro # G2491867
- UPC # 820099221762
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 14mm |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size | 1/2 in |
Hex Size | 24 mm |
Overall Length | 28 1/2 mm |
Fitting Side B Pipe Size | 1/2 in |
Fitting Thread Size | 1/2 |
Fitting Side A Tube Outer Diameter | 14 mm |
Description
Male Elbow, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 14 mm, Fitting Material Nylon, Fitting Thread Size 1/2, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 28 1/2 mm, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMA-BOOT Roof Flashing Plst Blk (312-3N1 BLK)
- MOEN M-Power Sglmnt Elctrnc Trans Bn (8553ACBN)
- PARKER Tubing, Black, Overall 25 ft L (95UM-8X1.5-BLK-025)
- LPS DETEX Spray Grease, Aerosol Can, 14oz (54016)
- LEGRIS Male Connector, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3175 08 18)
- LEGRIS Union Tee, 5/32 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3104 04 56)
- LEGRIS Union Tee, 1/8 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3104 53 56)
- LEGRIS Male Elbow, 12mm Tube Size, Nylon, Black, 10 PK (3109 12 13)
- LEGRIS Plug-In Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3188 56 00)
- LEGRIS Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3102 56 00)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6325 56 133WP2)
- Legris Push-to-Connect Tube Fittings