Shop All Push-to-Connect Tube Fittings
Legris
Male Elbow, 13/32 in Tube Size, Brass, Silver
Mfr # 3699 10 17
Zoro # G4376522
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Tube x BSPP
- Tube Size 13/32 in
- Pipe Size - Pipe Fitting 3/8 in
Product Information
- Brand Legris
- MFR # 3699 10 17
- Zoro # G4376522
- UPC # 820099287423
- Country of Origin Spain
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 13/32 in |
Pipe Size - Pipe Fitting | 3/8 in |
Hex Size | 20 mm |
Pipe Size (Fittings) | 3/8" |
Overall Length | 25 1/2 mm |
Fitting Thread Size | 3/8 |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 10 mm |
Description
Male Elbow, Application Food Processing, Harsh Detergents, Non-Potable Water, Oils, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Material Brass, Fitting Thread Size 3/8, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 25 1/2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" CPI x 1/2" MNPT Brass Connector (10-8 FBZ-B)
- ANVIL 3/8" Malleable Iron Union Class 150 (0312822042)
- LEGEND VALVE 1-1/4" X 3" 304 SS NIPPLE (304-124)
- BANJO 1-1/2" FNPT Polypropylene Ball Valve Inline (V150)
- LEGRIS Female Adapter, 1/8 in Tube Size, Nylon, Black, 10 PK (3014 53 11)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3183 60 00)
- LEGRIS Male Elbow, 10mm Tube Size, Nylon, Black, 10 PK (3199 10 21)
- LEGRIS Extended Elbow, 3/8 in x 3/8 in Tube Size, Nylon, Black, 10 PK (3129 60 18)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3166 04 55)
- LEGRIS Male Connector, 1/2 in Tube Size, Brass, Silver (3675 62 22)
- SHARKBITE ADAPTER 1/2""PUSHX1/2""FPT (25630)
- Legris Tube Fittings