Shop All Push-to-Connect Tube Fittings
Legris
Male Elbow, 12mm Tube Size, Nylon, Black, 10 PK
Mfr # 3199 12 17
Zoro # G2989174
product price: $122.99
/pk 10, $12.30/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 12mm
- Pipe Size - Pipe Fitting 3/8 in
- Max. Pressure 290 psi
- Pipe Size 3/8 in
Product Information
- Brand Legris
- MFR # 3199 12 17
- Zoro # G2989174
- UPC # 820099260150
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 12mm |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size | 3/8 in |
Overall Length | 31 mm |
Fitting Side A Tube Outer Diameter | 12 mm |
Fitting Side B Pipe Size | 3/8 in |
Fitting Thread Size | 3/8 |
Description
Male Elbow, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Material Nylon, Fitting Thread Size 3/8, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 31 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 1-1/4" Socket CPVC Ball Valve Inline True Union (163375005)
- ZORO SELECT Hex Bushing, Brass, 3 x 1 in, Class 125 (ZUSA-PF-10254)
- PARKER 3/8" FNPT Stainless Steel Instrumentation Check Valve (6F-C6L-1-SS)
- KOHLER Pullout Hose Service Kit (1304674-BC)
- LEGRIS Male Run Tee, 4mm Tube Size, Nylon, Black, 10 PK (3193 04 19)
- LEGRIS Male Branch Tee, 6mm Tube Size, Nylon, Black, 10 PK (3198 06 19)
- LEGRIS Male Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3109 06 10)
- LEGRIS Push-to-Connect, Threaded Male Connector, 10mm Tube Size, Nylon, Black, 10 PK (3175 10 22)
- LEGRIS Wye Union, 3/8 in Tube Size, Nylon, Black, 10 PK (3140 60 00)
- LEGRIS Push-to-Connect, Threaded Wye Adapter, 1/4 in Tube Size, Nylon, Black, 10 PK (3148 56 14)
- SHARKBITE/CASH ACME 12x12 Elbow (U248LFA)
- Legris Push-to-Connect Tube Fittings