Shop All Push-to-Connect Tube Fittings
Legris
Male Elbow, 1/2 in Tube Size, Nylon, Black, 10 PK
Mfr # 3109 62 17
Zoro # G3023395
product price: $129.99
/pk 10, $13.00/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 3/8 in
- Max. Pressure 290 psi
- Pipe Size 3/8 in
Product Information
- Brand Legris
- MFR # 3109 62 17
- Zoro # G3023395
- UPC # 820099222783
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size | 3/8 in |
Hex Size | 20 mm |
Overall Length | 1 7/32 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Thread Size | 3/8 |
Fitting Side B Pipe Size | 3/8 in |
Description
Male Elbow, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Nylon, Fitting Thread Size 3/8, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 1 7/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Heavy Duty Clothes Hook with Concealed Mounting (B-2116)
- KOHLER Handle Assembly, Right (1422698-BN)
- BOSTON Chemical Hose Assembly, 1" ID x 50 ft. (H052316-PUR-50-SS-CXE)
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Pipe, Steel (CN21P)
- LEGRIS Male Connector, 5/16 in Tube Size, Brass, Silver (3675 08 17)
- LEGRIS Swivel Elbow, Brass, Black (VS379PTCR-10-8)
- LEGRIS Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3109 56 18)
- LEGRIS Plug-In Reducer, 1/4 in Tube Size, Nylon, Black, 10 PK (3166 56 62)
- LEGRIS Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3109 08 10)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3188 62 00)
- JOHN GUEST Reducer, 5/16 in Tube Size, Acetal, Gray, 10 PK (PI061210S-10PK)
- Legris Tube Fittings