Shop All Push-to-Connect Tube Fittings
Legris
Male Connector, Stainless Steel, Silver
Mfr # 3805 06 11
Zoro # G903528653
original price:
$32.95
5% off
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Adapter
- Specific Fitting Shape Straight Adapter
- Application Chemicals, Food Processing
- Color Silver
- System of Measurement Imperial/Metric
Product Information
- Brand Legris
- MFR # 3805 06 11
- Zoro # G903528653
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 18 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Thread Size | 1/8-28 |
Fitting Side B Pipe Size | 1/8 in |
Details
Item | Male Connector |
Fitting Shape | Adapter |
Specific Fitting Shape | Straight Adapter |
Application | Chemicals, Food Processing |
Color | Silver |
System of Measurement | Imperial/Metric |
Fitting Material | Stainless Steel |
Standards | 2011/65/EC, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, RG: 1907/2006 (REACH), RG: 1935/2004/EC, RG: 21CFR (FDA Approved), UL 94 V-0: Seal, USDA NSF H1: Grease |
Minimum Operating Temperature | 13 Degrees F |
Maximum Operating Temperature | 302 Degrees F |
Includes Pre-Applied Thread Sealant | No |
Maximum Operating Pressure | 435 psi |
Vacuum Rating | 28 inHg |
Compatible Tube Hardness | 95 Shore A |
Material Grade | 316L |
Fitting Side A Connection Type | Push-to-Connect |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant |
Compatible Tube Material | Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel |
Fitting Side B Connection Type | MNPT |
Description
Male Connector, Application Chemicals, Food Processing, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Stainless Steel, Fitting Thread Size 1/8-28, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 18 mm, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS CRAFT SERVICE PARTS ADJ Toilet Valve And Kit (BCT021)
- KOHLER Purist Valve Trim-Lever (TS14423-4-TT)
- MOEN Smart Faucet Motion Control Sinema Srs (S7235EV2SRS)
- LEGRIS Union, 14mm Tube Size, Nylon, Black, 10 PK (3106 14 00)
- LEGRIS Union Elbow, 3/8 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3102 60 56)
- LEGRIS Wye Plug-In, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3142 04 00)
- LEGRIS Male Connector, 1/4 in Tube Size, Brass, Silver (3601 06 13)
- LEGRIS Male Elbow, 5/16 in Tube Size, Brass, Silver (3699 08 17)
- LEGRIS Male Connector, 12mm Tube Size, Nylon, Silver, 10 PK (3175 12 21)
- LEGRIS Elbow, 16mm Tube Size, Nylon, Black (3199 16 17)
- LEGRIS Nylon Elbow, Push-to-Connect x MNPT, For 1/4 in Tube OD, For 1/8 in Pipe Size, Black, 10 PK (3109 56 11)
- Legris Push-to-Connect Tube Fittings