Shop All Push-to-Connect Tube Fittings
Legris
Male Connector, 9/16 in Tube Size, Brass, Silver
Mfr # 3675 14 21
Zoro # G4373022
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x Male BSPT
- Tube Size 9/16 in
- Pipe Size - Pipe Fitting 1/2 in
Product Information
- Brand Legris
- MFR # 3675 14 21
- Zoro # G4373022
- UPC # 820099285085
- Country of Origin Spain
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 9/16 in |
Pipe Size - Pipe Fitting | 1/2 in |
Hex Size | 24 mm |
Pipe Size (Fittings) | 1/2" |
Overall Length | 26 mm |
Fitting Thread Size | 1/2 |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 14 mm |
Description
Male Connector, Application Food Processing, Harsh Detergents, Non-Potable Water, Oils, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 14 mm, Fitting Material Brass, Fitting Thread Size 1/2, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 26 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 18" TBE Red Brass Pipe Sch 40 (461-180)
- ANVIL 1-1/2" x 1" Black Forged Steel Reducer Class 3000 (0361177603)
- JONES STEPHENS Strainer, 4", 2" Brass Spud, Brushed Nickel (D6094BN)
- ECCOTEMP Builder Grade 7.0 GPM Outdoor Natural Gas Tankless Water Heater (7GB-NG)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3108 55 11)
- LEGRIS Wye Union, 3/8 in Tube Size, Nylon, Black, 10 PK (3140 60 00)
- LEGRIS Union, 12mm Tube Size, Nylon, Black, 10 PK (3106 12 00)
- LEGRIS Swivel Male Elbow, 1/2 in Tube Size, Brass, Silver (3609 62 22)
- LEGRIS Extended Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3129 56 14)
- LEGRIS Union Tee, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3104 08 00)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 5/32" x 1/4" Male NPT (PC5/32-N2)
- Legris Push-to-Connect Tube Fittings