Shop All Push-to-Connect Tube Fittings
Legris
Male Connector, 8mm Tube Size, Nylon, Black, 10 PK
Mfr # 3101 08 10
Zoro # G2862711
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Tube Size 8mm
- Pipe Size - Pipe Fitting 1/8 in
- Max. Pressure 290 psi
- Basic Pipe Fitting Shape Connector
Product Information
- Brand Legris
- MFR # 3101 08 10
- Zoro # G2862711
- UPC # 820099206653
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 8mm |
Pipe Size - Pipe Fitting | 1/8 in |
Hex Size | 13 mm |
Pipe Size | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Overall Length | 20 1/2 mm |
Fitting Side B Pipe Size | 1/8 in |
Fitting Thread Size | 1/8 |
Fitting Side A Tube Outer Diameter | 8 mm |
Description
Male Connector, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Nylon, Fitting Thread Size 1/8, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 20 1/2 mm, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 4-1/2" Black Pipe Nipple Sch 80 (1LMC8)
- KEENEY MFG Foot Lok Stop Style Bath Drain, Brushed Nickel (K630PVCDSBN)
- SMC 24V-DC 0.7MPA PNEUMATIC SOLENOID VALVE (VQC2101N-51)
- ZORO SELECT 1-1/4" to 1-1/2" " Dia., Zinc, Zinc Finish, Lavatory/Kitchen, Slip-Nut And Washer (1PNW6)
- LEGRIS Metric Push-to-Connect Fitting, Polymer, Black (3158 12 21)
- LEGRIS Female Adapter, 1/4 in Tube Size, Nylon, Black, 10 PK (3014 56 14)
- LEGRIS Run Tee, 6mm Tube Size, Nylon, Black, 10 PK (3103 06 14)
- LEGRIS Union, 1/2 in Tube Size, Brass, Silver (3606 62 00)
- LEGRIS Female Adapter, 1/4 in Tube Size, Nylon, Black, 10 PK (3014 56 11)
- LEGRIS Fractional Stainless Steel Push-to-Connect Fitting, Stainless Steel, Silver (3809 06 14)
- PARKER Push-to-Connect Bulkhead, Brass, Silver (66PLPBH-5/32-4)
- Legris Tube Fittings