Shop All Push-to-Connect Tube Fittings
Legris
Male Connector, 6mm Tube Size, Nylon, Black, 10 PK
Mfr # 3101 06 67
Zoro # G3121334
product price: $62.99
/pk 10, $6.30/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Tube Size 6mm
- Pipe Size - Pipe Fitting M12 x 1.5
- Max. Pressure 290 psi
- Specific Pipe Fitting Shape Connector
Product Information
- Brand Legris
- MFR # 3101 06 67
- Zoro # G3121334
- UPC # 820099206585
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 6mm |
Pipe Size - Pipe Fitting | M12 x 1.5 |
Pipe Size (Fittings) | M12 x 1-1/2" |
Hex Size | 15 mm |
Pipe Size | 12 mm |
Overall Length | 13 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Pipe Size | 12 mm |
Fitting Thread Size | 12 |
Description
Male Connector, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Male Metric, Fitting Side B Pipe Size 12 mm, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Nylon, Fitting Thread Size 12, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 13 mm, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT Brass Ball Valve Inline (G-BVLM-25M)
- SSI 2" Flanged Cast Iron Triple Duty Check Valve (0200-125TFI-B)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EF8210G002)
- DANCO Toilet Handle, Plastic, For American Standard Cadet Toilets (88692)
- LEGRIS Metric Push-to-Connect Fitting, Polymer, Black (3169 16 17)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3049 04 11)
- LEGRIS Metric Push-to-Connect Fitting, Brass, Silver (3175 10 17)
- LEGRIS Male Elbow, 4mm Tube Size, Nylon, Black, 10 PK (3109 04 13)
- LEGRIS Plug, 1/8 in Tube Size, Polymer, Red, 10 PK (3126 53 00)
- LEGRIS Female Adapter, 3/8 in Tube Size, Nylon, Black, 10 PK (3014 60 18)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 5/16" x 1/4" Male NPT (PC5/16-N2)
- Legris Push-to-Connect Tube Fittings