Shop All Push-to-Connect Tube Fittings
Legris
Male Connector, 5/32 in Tube Size, Brass, Silver
Mfr # 3601 04 52
Zoro # G4376827
original price:
$7.86
4% off
new price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x Male BSPP
- Tube Size 5/32 in
- Pipe Size - Pipe Fitting M6
Product Information
- Brand Legris
- MFR # 3601 04 52
- Zoro # G4376827
- UPC # 820099274416
- Country of Origin Spain
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/32 in |
Pipe Size - Pipe Fitting | M6 |
Hex Size | 10 mm |
Pipe Size (Fittings) | M6 |
Overall Length | 16 mm |
Fitting Thread Size | 6 |
Fitting Side A Tube Outer Diameter | 4 mm |
Fitting Side B Pipe Size | 6 mm |
Description
Male Connector, Application Food Processing, Harsh Detergents, Non-Potable Water, Oils, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Male Metric, Fitting Side B Pipe Size 6 mm, Fitting Side A Tube Outer Diameter 4 mm, Fitting Material Brass, Fitting Thread Size 6, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 16 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Reducing Coupling, FNPT, 1 1/2 x 3/8 in (0361177306)
- ZORO SELECT CPVC Union, CTS, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (4197-005)
- APOLLO VALVES T and P Relief Valve, 3/4 In. Inlet (18C402X39)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Polished chrome (LG42-WR0C)
- LEGRIS Wye Plug-In, 1/4 in Tube Size, Nylon, Black, 10 PK (3142 56 00)
- LEGRIS Union Tee, 1/2 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3104 62 56)
- LEGRIS Union Tee, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3104 04 00)
- LEGRIS Male Elbow, 5/32 in Tube Size, Brass, Silver (3699 04 52)
- LEGRIS Male Connector, 14mm Tube Size, Nylon, Black, 10 PK (3175 14 17)
- LEGRIS Fractional Push-to-Connect Fitting, Polymer, Black (3180 60 00)
- PARKER Male Connector, 1/4 in Tube Size, Nylon, White, 10 PK (6505 56 11WP2)
- Legris Push-to-Connect Tube Fittings