Shop All Push-to-Connect Tube Fittings
Legris
Male Connector, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK
Mfr # 3175 04 11
Zoro # G2939054
original price:
$34.75
5% off
new price: $32.99
/pk 10, $3.30/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Tube Size 5/32 in or 4mm
- Pipe Size - Pipe Fitting 1/8 in
- Max. Pressure 290 psi
- Pipe Size 1/8 in
Product Information
- Brand Legris
- MFR # 3175 04 11
- Zoro # G2939054
- UPC # 820099245959
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/32 in or 4mm |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Hex Size | 11 mm |
Overall Length | 11/32 in |
Fitting Thread Size | 1/8 |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
Description
Male Connector, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Nylon, Fitting Thread Size 1/8, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 11/32 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Fitting, Brass, Silver (66PLP-5-4)
- DANCO Faucet Handle Wheel Round 12Pt (81084)
- RHEEM-RUUD 85 gal, Commercial Electric Water Heater, 480V, Single, Three Phase (ES85-27-G)
- SMITH-COOPER Reducing Tee, Galvanized, 150lb, 4X2" (4316011994)
- LEGRIS Bulkhead Union, 3/8 in Tube Size, Nylon, Black, 10 PK (3116 60 00)
- LEGRIS Unequal Union, 3/8 in x 1/2 in Tube Size, Nylon, Black, 10 PK (3106 60 62)
- LEGRIS Elbow, 1/8 in Tube Size, Nylon, Black, 10 PK (3109 53 20)
- LEGRIS 90 Degree Swivel Male Elbow, 6mm Tube Size, Brass, Silver (3609 06 10)
- LEGRIS Nylon Union Tee, Push-to-Connect, Imperial, For 1/4 In, Black, 10 Pk (3104 56 00)
- LEGRIS Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3199 08 60)
- WATTS BRASS & TUBULAR 38OD QC Union (PL-3020)
- Legris Push-to-Connect Tube Fittings