Shop All Push-to-Connect Tube Fittings
Legris
Male Connector, 5/16 in Tube Size, Brass, Silver
Mfr # 3601 08 10
Zoro # G4376881
original price:
$8.65
14% off
new price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x Male BSPP
- Tube Size 5/16 in
- Pipe Size - Pipe Fitting 1/8 in
Product Information
- Brand Legris
- MFR # 3601 08 10
- Zoro # G4376881
- UPC # 820099275017
- Country of Origin Spain
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/16 in |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Hex Size | 15 mm |
Overall Length | 21 mm |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 8 mm |
Fitting Thread Size | 1/8 |
Description
Male Connector, Application Food Processing, Harsh Detergents, Non-Potable Water, Oils, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Brass, Fitting Thread Size 1/8, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 21 mm, Specific Fitting Shape Straight Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" Malleable Iron Cap Class 150 (0318900529)
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (G-F600-200LH)
- KINGSTON BRASS KF903 1/2" X 1/4" Comp for Ice Maker (KF903)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Chrome plated (3501-E2805ABCP)
- LEGRIS Union Tee, 1/2 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3104 62 56)
- LEGRIS Female Adapter, 3/8 in Tube Size, Nylon, Black, 10 PK (3014 60 22)
- LEGRIS Male Elbow, 5/16 in Tube Size, Brass, Silver (3699 08 17)
- LEGRIS Metric Push-to-Connect Fitting, Brass, Silver (3175 10 17)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3166 04 55)
- LEGRIS Male Connector, Stainless Steel, Silver (3805 56 14)
- JOHN GUEST Female Connector, 3/4 in Tube Size, Plastic, White (PSEI452826)
- Legris Push-to-Connect Tube Fittings