Shop All Push-to-Connect Tube Fittings
Legris
Male Connector, 4mm Tube Size, Nylon, Black, 10 PK
Mfr # 3101 04 13
Zoro # G3241357
product price: $49.39
/pk 10, $4.94/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Tube Size 4mm
- Pipe Size - Pipe Fitting 1/4 in
- Max. Pressure 290 psi
- Basic Pipe Fitting Shape Connector
Product Information
- Brand Legris
- MFR # 3101 04 13
- Zoro # G3241357
- UPC # 820099205304
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 4mm |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Hex Size | 16 mm |
Overall Length | 10 1/2 mm |
Fitting Thread Size | 1/4 |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 4 mm |
Description
Male Connector, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 4 mm, Fitting Material Nylon, Fitting Thread Size 1/4, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 10 1/2 mm, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVATTO FRESCA Glass Vessel Sink and Faucet Set in Matte Black (NSFC-G1903417003MB)
- MOEN Plug And Cap With 50/50 Pop Up, Lavatory (12314)
- HONEYWELL Ds06-100-Sut-Lf 1/2" Npt. Ds06 (DS06-100-S)
- B & K CHCK VLV 1-1/2"" RD BRS (CV-6TLF)
- LEGRIS Union, 1/2 in Tube Size, Brass, Silver (3606 62 00)
- LEGRIS Metric Push-to-Connect Fitting, Polymer, Black (3108 14 17)
- LEGRIS Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3109 04 14)
- LEGRIS Fractional Push-to-Connect Fitting, Polymer, Black (3106 12 62)
- LEGRIS Male Connector, Stainless Steel, Silver (3805 06 11)
- LEGRIS Female Adapter, 1/4 in Tube Size, Brass, Silver (3614 06 13)
- ZORO SELECT Male Adapter, 3/4" Tube Size, Brown (UIP134)
- Legris Tube Fittings