Shop All Push-to-Connect Tube Fittings
Legris
Male Connector, 3/8 in Tube Size, Nylon, Black, 10 PK
Mfr # 3175 60 13
Zoro # G3148555
original price:
$128.51
32% off
new price: $86.55
/pk 10, $8.66/ea
Free Shipping & Returns
$86.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/4 in
- Max. Pressure 290 psi
- Body Material Glass Filled Nylon and Nickel Plated Brass
Product Information
- Brand Legris
- MFR # 3175 60 13
- Zoro # G3148555
- UPC # 820099248189
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Hex Size | 16 mm |
Pipe Size | 1/4 in |
Overall Length | 13/16 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Thread Size | 1/4 |
Description
Male Connector, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Nylon, Fitting Thread Size 1/4, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 13/16 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Repair Part Electronics for wc flush valve (RPG76-0061)
- LEGEND VALVE 1/2" R674 NO LEAD CxC SILLCOCK (107-584NL)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3/4", PVC/EPDM, Socket x FPT (BFA1007CES)
- ZORO SELECT 4" Clamp T304 SS 45 Degree Elbow (EG2K4.0)
- LEGRIS Male Connector, 8mm Tube Size, Nylon, Black, 10 PK (3101 08 17)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3009 53 14)
- LEGRIS Male Connector, 8mm Tube Size, Nylon, Black, 10 PK (3101 08 60)
- LEGRIS Male Elbow, 12mm Tube Size, Nylon, Black, 10 PK (3109 12 21)
- LEGRIS Male Connector, 1/4 in Tube Size, Brass, Silver (3601 06 60)
- LEGRIS Fractional Push-to-Connect Fitting, Polymer, Black (3168 04 53)
- LEGRIS Union Tee, 1/2 in Tube Size, Nylon, Black, 10 PK (3104 62 00)
- Legris Tube Fittings