Shop All Push-to-Connect Tube Fittings
Legris
Male Connector, 15/32 in Tube Size, Brass, Silver
Mfr # 3675 12 17
Zoro # G4372995
original price:
$10.99
5% off
new price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x Male BSPT
- Tube Size 15/32 in
- Pipe Size - Pipe Fitting 3/8 in
Product Information
- Brand Legris
- MFR # 3675 12 17
- Zoro # G4372995
- UPC # 820099284996
- Country of Origin Spain
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 15/32 in |
Pipe Size - Pipe Fitting | 3/8 in |
Hex Size | 20 mm |
Pipe Size (Fittings) | 3/8" |
Overall Length | 24 mm |
Fitting Side A Tube Outer Diameter | 12 mm |
Fitting Side B Pipe Size | 3/8 in |
Fitting Thread Size | 3/8 |
Description
Male Connector, Application Food Processing, Harsh Detergents, Non-Potable Water, Oils, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Material Brass, Fitting Thread Size 3/8, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 24 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA In2Ition H2O Hssh 2.5 Gpm W/Magnatite 5S (58480-SS25-PK)
- ZORO SELECT 1-1/4" x 9" Black Pipe Nipple Sch 80 (40713)
- KOHLER Purist Essentials Showering Pkg 1.75Gpm (22181-G-2MB)
- KOHLER Piston, 0.125 Gpf Urinal (1261108)
- LEGRIS Swivel Male Elbow, 6mm Tube Size, Brass, Silver (3609 06 13)
- LEGRIS Male Connector, 8mm Tube Size, Nylon, Black, 10 PK (3101 08 17)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3156 56 00)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3140 62 00)
- LEGRIS Male Branch Tee, 10mm Tube Size, Nylon, Black, 10 PK (3108 10 14)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3113 55 11)
- TRUESEAL Bulkhead Union, 3/8 in Tube Size, PVDF, Black (FB6BU6-HBLK)
- Legris Push-to-Connect Tube Fittings