Shop All Push-to-Connect Tube Fittings
Legris
Male Connector, 1/4 in Tube Size, Brass, Silver
Mfr # 3601 06 13
Zoro # G4376854
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x Male BSPP
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Product Information
- Brand Legris
- MFR # 3601 06 13
- Zoro # G4376854
- UPC # 820099274805
- Country of Origin Spain
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Hex Size | 16 mm |
Overall Length | 17 mm |
Fitting Thread Size | 1/4 |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Pipe Size | 1/4 in |
Description
Male Connector, Application Food Processing, Harsh Detergents, Non-Potable Water, Oils, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Brass, Fitting Thread Size 1/4, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 17 mm, Specific Fitting Shape Straight Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT x MNPT Chrome Brass Ball Valve Inline (G-MPC-100)
- ZORO SELECT Strainer w/Drain Holes, 800psi, 1-1/2"Size (06S011N03112)
- MILWAUKEE VALVE 3/4" Press x Hose Cap Brass Ball Valve Inline (UPBA-480BH- 34)
- HYDRA-ZORB Strut Mount Cushion Clamp, 7/8" OD Tube, 316SS (100087-4-655)
- LEGRIS Male Connector, 12mm Tube Size, Nylon, Black, 10 PK (3101 12 17)
- LEGRIS Metric Push-to-Connect Fitting, Polymer, Black (3143 04 08)
- LEGRIS Union Elbow, 5/16 in Tube Size, Brass, Silver (3602 08 00)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3183 60 00)
- LEGRIS Wye Union, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3140 08 00)
- LEGRIS Male Branch Tee, 3/8 in Tube Size, Nylon, Black, 10 PK (3108 60 13)
- TECHNIFIT Fitting, PTC, Plug-In Reducer, 1/2" to 5/16" (PGJ1/2-5/16)
- Legris Push-to-Connect Tube Fittings