Shop All Push-to-Connect Tube Fittings
Legris
Male Branch Tee, 1/2 in Tube Size, Nylon, Black, 10 PK
Mfr # 3108 62 22
Zoro # G3424714
product price: $116.99
/pk 10, $11.70/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter Tee
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in
- Max. Pressure 290 psi
- Temp. Range -4 Degrees to 175 Degrees F
Product Information
- Brand Legris
- MFR # 3108 62 22
- Zoro # G3424714
- UPC # 820099219684
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Hex Size | 24 mm |
Pipe Size | 1/2 in |
Overall Length | 2 3/4 in |
Fitting Side C Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Description
Male Branch Tee, Application Air, Cutting Fluids, Inert Gases, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Nylon, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 2 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" BRONZE INSERT ELBOW (312-074)
- ZORO SELECT Half Coupling, 1", 150,304, Thrd Heavy (4381031850)
- DURA-BLOK Pipe Support Block, 10.06 to 11.56 In H (DBM-3/4)
- GROHE Dual Function Thermostatic Trim (29141000)
- LEGRIS Swivel Elbow, Brass, Black (VS369PTCR-12-8)
- LEGRIS Wye Union, 3/16 in Tube Size, Nylon, Black, 10 PK (3140 55 00)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3169 10 21)
- LEGRIS Wye Union, 6mm Tube Size, Nylon, Black, 10 PK (3140 06 00)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3109 08 17)
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 1/2 in Tube OD, 1/2 in Pipe Size, Black, 10 PK (3175 62 22)
- WATTS Push-to-Connect, Threaded Female Adapter, 1/2 in x 3/4 in Tube Size, Polysulfone, White (3510-1012)
- Legris Push-to-Connect Tube Fittings