Shop All Brass Pipe Fittings
Legris
Male Adapter, Brass Pipe Fitting, Threaded
Mfr # 0900 17 21
Zoro # G100722649
product price: $6.69
/ea
Sold in multiples of 50 for $334.50
$334.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Male Adapter
- Pipe Fitting Material Brass
- Overall Length 1 3/16 in
- Application Air, Non-Potable Water
- Hex Size 22 mm
Product Information
- Brand Legris
- MFR # 0900 17 21
- Zoro # G100722649
- Country of Origin France
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 3/16 in |
Hex Size | 22 mm |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Details
Specific Fitting Shape | Male Adapter |
Pipe Fitting Material | Brass |
Item | Adapter |
Application | Air, Non-Potable Water |
Includes Pre-Applied Thread Sealant | No |
Max. Steam Pressure | 870 psi |
Fitting Side A Gender | Male |
Fitting Side B Gender | Male |
Finish/Coating | Nickel-Plated |
Fitting Side B Type | BSPT |
Includes Seal | No |
Fitting Side A Type | BSPT |
Maximum Operating Pressure | 870 psi |
Low Lead Compliance Level | Not Compliant |
Description
Male Adapter, Brass, Nickel-Plated, 3/8 in, Male, BSPT, 1/2 in, Male, BSPT, 870 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 160 (87710)
- KOHLER Levity(R) Sliding Shower Door, 74" H X 56-5/8 - 59-5/8" W, With 3/8" Thick Crystal Clear Glass And Square Towel Bar (706018-L-NX)
- VIEGA Viega MegaPress adapter, 1" x 1" (90245)
- AMS Cross Handle, 18 In, Signature Series (351.54)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0121 11 10)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (1/2F3HG-B)
- LEGRIS Female x Male Wye Connector, 1 1/16 in L (0911 00 17)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 27 21)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 13 19)
- LEGRIS Female Wye Connector, 15/16 in L (0910 00 13)
- JMF 1/2 in. FPT X 1/2 in. D MPT Brass Coupling (4505301)
- Legris Fittings