Shop All Pneumatic Flow Control Valves
Legris
Lockout Valve, 1/4 In, Brass
Mfr # 7886 14 14
Zoro # G4423964
original price:
$117.74
25% off
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection NPT
- Body Material Nickel Plated Brass
- Max. Pressure 145 psi
- Temp. Range -4 Degrees F to 176 Degrees F
Product Information
- Brand Legris
- MFR # 7886 14 14
- Zoro # G4423964
- UPC # 820099337159
- Country of Origin France
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/4" |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Details
Item | Air Line Lockout Valve |
Connection | NPT |
Body Material | Nickel Plated Brass |
Max. Pressure | 145 psi |
Temp. Range | -4 Degrees F to 176 Degrees F |
Type | NPT x Tube |
Max. Pressure (PSI) | 145 psi |
Seal Material | PTFE |
Weight | 0.125 kg |
Series | 7886 |
Standards | PED, REACH, ROHS |
System Location | Air Line |
Maximum Operating Temperature | 158 Degrees F |
Number of Air Outlets | 1 |
Air Inlet Gender | Male |
Air Outlet Type | NPT |
Air Outlet Gender | Female |
Maximum Operating Pressure | 145 psi |
Number of Air Inlets | 1 |
Air Inlet Type | NPT |
Description
Air Line Lockout Valve, Air Inlet Size 1/4 in, Air Inlet Type NPT, Air Outlet Size 1/4 in, Air Outlet Type NPT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 158 Degrees F, Series 7886, Air Inlet Gender Male, Air Outlet Gender Female, Body Material Nickel Plated Brass, Number of Air Inlets 1, Number of Air Outlets 1, Seal Material PTFE, Standards PED, REACH, ROHS, System Location Air Line
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Silicone Lubricant, 10 Oz, For Gruvlok (0390162881)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-5/16"-12 Thread Size (71-3C16-16EF)
- HANSEN Fitting 9205X2X2 1/8X1/8 Straight Pipe (9205X2X2)
- MAIN FILTER Hydraulic Filter, replaces PARKER PR3225, Return Line, 25 micron, Outside-In (MF0064237)
- LEGRIS Flow Control Regulator, 1/4 In Tube Sz (7045 56 14)
- LEGRIS Flow Control Regulator, 4mm OD (7065 04 14)
- LEGRIS FlowCntrl Regulator, Comp, 1/4", 1/8"P, MNPT (7065 56 11)
- LEGRIS Flow Control Regulator, 12mm (7770 12 00)
- LEGRIS Compact Flow Control, 6mm Tube, 1/8 In (7065 06 10)
- LEGRIS Flow Control Regulator, Tube Sz 8mm (7010 08 17)
- FESTO One-Way Flow Control Valve GRLA-10-UNF-B (GRLA-10-UNF-B)
- Legris Pneumatic Flow Control Valves