Shop All Push-to-Connect Tube Fittings
Legris
Fractional Stainless Steel Push-to-Connect Fitting, Stainless Steel, Silver
Mfr # 3809 06 14
Zoro # G004995118
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Overall Length 29 mm
- Color Silver
- Standards 2011/65/EC, DI : 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, RG : 1907/2006 (REACH), RG: 1935/2004/EC, RG: 21CFR (FDA), UL94 V-0: Seal, USDA NSF H1: Grease
- System of Measurement Metric
Product Information
- Brand Legris
- MFR # 3809 06 14
- Zoro # G004995118
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 29 mm |
Fitting Thread Size | NPT1/4 |
Fitting Side B Tube Outer Diameter | 6 mm |
Fitting Side A Pipe Size | 1/4 in |
Details
Item | Fractional Stainless Steel Push-to-Connect Fitting |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Color | Silver |
Standards | 2011/65/EC, DI : 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, RG : 1907/2006 (REACH), RG: 1935/2004/EC, RG: 21CFR (FDA), UL94 V-0: Seal, USDA NSF H1: Grease |
System of Measurement | Metric |
Application | Air, Beverage, Food Processing |
Material Grade | 316L |
Compatible Tube Hardness | 95 Shore A |
Maximum Operating Temperature | 302 Degrees F |
Minimum Operating Temperature | -4 Degrees F |
Fitting Material | Stainless Steel |
Fitting Side A Connection Type | MNPT |
Includes Pre-Applied Thread Sealant | No |
Maximum Operating Pressure | 435 psi |
Resistance Properties | Chemical-Resistant, Corrosion-Resistant |
Fitting Side B Connection Type | Push-to-Connect |
Compatible Tube Material | Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel |
Description
Fractional Stainless Steel Push-to-Connect Fitting, Application Air, Beverage, Food Processing, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Stainless Steel, Fitting Thread Size NPT1/4, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 29 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Nickel Brass Ball Valve Inline (32J038)
- KINGSTON BRASS Laundry Tray Faucet, Polished Chrome (KB471)
- CHICAGO FAUCET Single Inlet Cold Water Faucet (928-GN8BVBE7CP)
- ZORO SELECT 1/2" FNPT 304 SS Union (2UA97)
- LEGRIS Male Connector, 10mm Tube Size, Nylon, Black, 10 PK (3101 10 17)
- LEGRIS Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3113 08 13)
- LEGRIS Plug-In Reducer, 1/8 in Tube Size, Nylon, Black, 10 PK (3166 53 56)
- LEGRIS Male Connector, 1/4 in Tube Size, Nylon, Black, 10 PK (3175 56 18)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3008 04 14)
- LEGRIS Metric Push-to-Connect Fitting, Brass, Silver (3175 60 21)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6382 56 60WP2)
- Legris Push-to-Connect Tube Fittings