Shop All Push-to-Connect Tube Fittings
Legris
Fractional Push-to-Connect Fitting, Polymer, Black
Mfr # 3168 08 56
Zoro # G904860158
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Plug-In Expander
- Color Black
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Application Air
- System of Measurement Imperial/Metric
Product Information
- Brand Legris
- MFR # 3168 08 56
- Zoro # G904860158
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 19/32 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 8 mm |
Details
Item | Fractional Push-to-Connect Fitting |
Specific Fitting Shape | Plug-In Expander |
Color | Black |
Standards | 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743 |
Application | Air |
System of Measurement | Imperial/Metric |
Fitting Side A Connection Type | Push-to-Connect |
Release Type | Ring |
Release Ring Material | Stainless Steel |
Vacuum Rating | 755 mmHg |
Fitting Material | Polymer |
Maximum Operating Temperature | 176 Degrees F |
Compatible Tube Material | Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon |
Compatible Tube Hardness | 95 Shore A |
Minimum Operating Temperature | -4 Degrees F |
Maximum Operating Pressure | 20 barg |
Fitting Side B Connection Type | Push-to-Connect |
Description
Fractional Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Polymer, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 1 19/32 in, Specific Fitting Shape Plug-In Expander, Release Type Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 11" Black Pipe Nipple Sch 80 (90715)
- MAYFAIR Toilet Seat Elng Wood Wh (147SLOW-000)
- USA INDUSTRIALS Clear PVC Tubing -1/2" ID x 3/4" OD x 50 Ft. L (ZUSA-HT-91)
- DIXON Replacement Cam and Groove Handle, 316 SS, Import (G600HRPSS)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3009 53 20)
- LEGRIS Extended Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3184 56 00)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/16 in Tube Size, Brass, Silver (3601 08 10)
- LEGRIS Male Connector, 14mm Tube Size, Nylon, Black, 10 PK (3101 14 21)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3008 04 14)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 1/4 in Tube Size, Brass, Silver (3614 06 13)
- PARKER Push-to-Connect Fractional Plastic Plug, PDVF, Black (FB8TPL)
- Legris Push-to-Connect Tube Fittings