Shop All Push-to-Connect Tube Fittings
Legris
Fractional Push-to-Connect Fitting, Polymer, Black
Mfr # 3168 04 53
Zoro # G504860152
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Plug-In Expander
- Overall Length 1 5/8 in
- System of Measurement Imperial
- Color Black
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
Product Information
- Brand Legris
- MFR # 3168 04 53
- Zoro # G504860152
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 5/8 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Fitting Side B Tube Outer Diameter | 5/32 in |
Details
Item | Fractional Push-to-Connect Fitting |
Specific Fitting Shape | Plug-In Expander |
System of Measurement | Imperial |
Color | Black |
Standards | 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743 |
Application | Air |
Compatible Tube Material | Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon |
Fitting Material | Polymer |
Compatible Tube Hardness | 95 Shore A |
Maximum Operating Temperature | 176 Degrees F |
Fitting Side B Connection Type | Push-to-Connect |
Minimum Operating Temperature | -4 Degrees F |
Maximum Operating Pressure | 20 barg |
Vacuum Rating | 755 mmHg |
Release Ring Material | Stainless Steel |
Fitting Side A Connection Type | Push-to-Connect |
Release Type | Ring |
Description
Fractional Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material Polymer, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 1 5/8 in, Specific Fitting Shape Plug-In Expander, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 1" Wall (690449)
- STAR ASIA Mini Tubing Cutter, 11490 (11490)
- DUPONT Specialty Water Pitcher Cartridge, 0.3 gpm, 0.5 Micron, 2-3/4" O.D., 6 in H, 2 PK (WFPTC102N)
- THRIFCO PLUMBING Kohler Class-Five Adjustable Toilet Flapper for 2-Piece Toilets (4507822)
- LEGRIS Elbow, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3102 08 00)
- LEGRIS Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3199 08 60)
- LEGRIS Elbow, 4mm Tube Size, Nylon, Black, 10 PK (3199 04 09)
- LEGRIS Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3199 08 17)
- LEGRIS Male Connector, 10mm Tube Size, Nylon, Black, 10 PK (3101 10 17)
- LEGRIS Bulkhead Union, 6mm Tube Size, Nylon, Black, 10 PK (3116 06 00)
- LEGRIS Extended Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3129 60 14)
- Legris Push-to-Connect Tube Fittings