Shop All Push-to-Connect Tube Fittings
Legris
Fractional Push-to-Connect Fitting, Polymer, Black
Mfr # 3166 08 62
Zoro # G304860116
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer
- System of Measurement Imperial
- Overall Length 2 1/32 in
- Application Air
- Color Black
Product Information
- Brand Legris
- MFR # 3166 08 62
- Zoro # G304860116
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 2 1/32 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Details
Item | Fractional Push-to-Connect Fitting |
Specific Fitting Shape | Reducer |
System of Measurement | Imperial |
Application | Air |
Color | Black |
Standards | 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743 |
Fitting Side B Connection Type | Push-to-Connect |
Release Ring Material | Stainless Steel |
Maximum Operating Pressure | 20 barg |
Fitting Side A Connection Type | Push-to-Connect |
Compatible Tube Material | Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon |
Vacuum Rating | 755 mmHg |
Maximum Operating Temperature | 176 Degrees F |
Fitting Material | Polymer |
Release Type | Ring |
Minimum Operating Temperature | -4 Degrees F |
Compatible Tube Hardness | 95 Shore A |
Description
Fractional Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Polymer, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 2 1/32 in, Specific Fitting Shape Reducer, Release Type Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS HYDRANT BRASS 3/4X1/2"" (465-06QTLF)
- AMERICAN STANDARD Toilet Tank Cover, Chinaware (735138-400.020)
- MOEN Cia UV Transfer Valve BG (UT4620BG)
- APOLLO VALVES 1" FNPT x MNPT Bronze Ball Valve Inline (7080501)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3166 04 60)
- LEGRIS Male Elbow, 1/8 in Tube Size, Nylon, Black, 10 PK (3109 53 10)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Polymer, Black (3168 08 56)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3108 53 10)
- LEGRIS Push-to-Connect, Threaded Male Swivel Elbow, 12mm Tube Size, Brass, Silver (3609 12 13)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3159 12 13)
- PARKER Push-to-Connect Fitting, Brass, Silver (68PLP-6-8G)
- Legris Tube Fittings