Shop All Push-to-Connect Tube Fittings
Legris
Fractional Push-to-Connect Fitting, Nylon, Black
Mfr # 3306 56 56
Zoro # G104860118
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Manifold
- Overall Length 2 27/32 in
- Application Packaging, Air, Robotics, Semi-Conductors, Textile
- Color Black
- System of Measurement Imperial
Product Information
- Brand Legris
- MFR # 3306 56 56
- Zoro # G104860118
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 2 27/32 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Fitting Side D Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Details
Item | Fractional Push-to-Connect Fitting |
Specific Fitting Shape | Manifold |
Application | Packaging, Air, Robotics, Semi-Conductors, Textile |
Color | Black |
System of Measurement | Imperial |
Maximum Operating Pressure | 290 psi |
Fitting Side C Connection Type | Push-to-Connect |
Fitting Side A Connection Type | Push-to-Connect |
Fitting Material | Nylon |
Minimum Operating Temperature | -4 Degrees F |
Maximum Operating Temperature | 176 Degrees F |
Includes Pre-Applied Thread Sealant | No |
Fitting Side B Connection Type | Push-to-Connect |
Vacuum Rating | 28 inHg |
Fitting Side D Connection Type | Push-to-Connect |
Description
Fractional Push-to-Connect Fitting, Application Packaging, Air, Robotics, Semi-Conductors, Textile, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side D Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Side D Tube Outer Diameter 1/4 in, Fitting Material Nylon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Connector, Low Lead Brass, 1000 psi (704070-06)
- WESTBRASS 1/2" IPS x 8" Shower Arm in Polished Brass (D301-1-01)
- VIEGA Viega MegaPress reducer, 1-1/4" x 1" (26015)
- ZSI Beta Clamp Assembly, Twin, 3/4 In Tube (T3012S)
- LEGRIS Male Elbow, 14mm Tube Size, Nylon, Black, 10 PK (3109 14 17)
- LEGRIS Fractional Push-to-Connect Fitting, Polymer, Black (3306 60 56)
- LEGRIS Male Elbow, 1/4 in Tube Size, Brass, Silver (3699 06 60)
- LEGRIS Nylon Union, Push-to-Connect x Push-to-Connect, For 5/16 in x 5/16 in Tube OD, Black, 10 PK (3106 08 00)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3049 60 18)
- LEGRIS Extended Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3184 56 00)
- ZORO SELECT Tee, 3/4 in x 1/2 in x 3/4 in Tube Size, Brass, Brown (75026LF)
- Legris Tube Fittings