Shop All Push-to-Connect Tube Fittings
Legris
Fractional Push-to-Connect Fitting, Nylon, Black
Mfr # 3306 56 04
Zoro # G304860109
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Manifold
- Overall Length 2 27/32 in
- Application Packaging, Air, Robotics, Semi-Conductors, Textile
- Color Black
- System of Measurement Imperial
Product Information
- Brand Legris
- MFR # 3306 56 04
- Zoro # G304860109
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 2 27/32 in |
Fitting Side D Tube Outer Diameter | 5/32 in |
Fitting Side C Tube Outer Diameter | 5/32 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Details
Item | Fractional Push-to-Connect Fitting |
Specific Fitting Shape | Manifold |
Application | Packaging, Air, Robotics, Semi-Conductors, Textile |
Color | Black |
System of Measurement | Imperial |
Fitting Side A Connection Type | Push-to-Connect |
Fitting Material | Nylon |
Maximum Operating Pressure | 290 psi |
Fitting Side C Connection Type | Push-to-Connect |
Includes Pre-Applied Thread Sealant | No |
Fitting Side B Connection Type | Push-to-Connect |
Maximum Operating Temperature | 176 Degrees F |
Vacuum Rating | 28 inHg |
Minimum Operating Temperature | -4 Degrees F |
Fitting Side D Connection Type | Push-to-Connect |
Description
Fractional Push-to-Connect Fitting, Application Packaging, Air, Robotics, Semi-Conductors, Textile, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side D Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 5/32 in, Fitting Side D Tube Outer Diameter 5/32 in, Fitting Material Nylon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Piston Assembly (1287621)
- ZSI Beta Clamps, Twin Series, 5/8 In Tube, C (T2010C)
- PLAST-O-MATIC Pressure Regulator, 2 In, 5 to 125 psi (PRHM200V-PV)
- GROHE Universal Handle Fixing Starlight Chrome (45055000)
- LEGRIS Swivel Elbow, Brass, Black (VS369PTCR-8-4)
- LEGRIS Male Connector, 10mm Tube Size, Nylon, Black, 10 PK (3101 10 13)
- LEGRIS Nylon Elbow, Push-to-Connect x MNPT, For 1/4 in Tube OD, 1/4 in Pipe Size, Black, 10 PK (3109 56 14)
- LEGRIS Push-to-Connect Union Tee, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3104 08 00)
- LEGRIS Metric Push-to-Connect Fitting, Polymer, Black (3184 08 10)
- LEGRIS Push-to-Connect Union Tee, Stainless Steel, Silver (3804 60 00)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 15/32 in Tube Size, Brass, Silver (3699 12 13)
- Legris Push-to-Connect Tube Fittings