Shop All Push-to-Connect Tube Fittings
Legris
Fractional Push-to-Connect Fitting, Nylon, Black
Mfr # 3188 60 00
Zoro # G004860126
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Color Black
- Overall Length 1 31/32 in
- System of Measurement Imperial
- Application Packaging, Air, Robotics, Semi-Conductors, Textile
Product Information
- Brand Legris
- MFR # 3188 60 00
- Zoro # G004860126
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 31/32 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Details
Item | Fractional Push-to-Connect Fitting |
Specific Fitting Shape | Tee |
Color | Black |
System of Measurement | Imperial |
Application | Packaging, Air, Robotics, Semi-Conductors, Textile |
Vacuum Rating | 28 inHg |
Fitting Side C Connection Type | Push-to-Connect |
Includes Pre-Applied Thread Sealant | No |
Fitting Side B Connection Type | Push-to-Connect |
Fitting Material | Nylon |
Minimum Operating Temperature | -4 Degrees F |
Maximum Operating Temperature | 176 Degrees F |
Maximum Operating Pressure | 290 psi |
Fitting Side A Connection Type | Push-to-Connect |
Description
Fractional Push-to-Connect Fitting, Application Packaging, Air, Robotics, Semi-Conductors, Textile, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Fitting Material Nylon, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Graze Pull-Down Kitchen Faucet (22062-AF)
- CHICAGO FAUCET Metering 4" Mount, 3 Hole Hot And Cold Water Mixing Metering, Chrome plated (844-E12-665PSHABCP)
- LEGEND VALVE 1" T4410NL PAK x MIP 1/4 BEND (313-325NL)
- WALLACE & TIERNAN Flexible Connection 4Ft Long Valve Parts And Accessory (UXB1098)
- LEGRIS Female Adapter, 6mm Tube Size, Nylon, Black, 10 PK (3114 06 13)
- LEGRIS Male Connector, 14mm Tube Size, Nylon, Black, 10 PK (3101 14 21)
- LEGRIS Nylon Union, Push-to-Connect x Push-to-Connect, For 1/4 in x 1/4in Tube OD, Black, 10 PK (3106 56 00)
- LEGRIS Fractional Push-to-Connect Fitting, Polymer, Black (3151 53 00)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3156 56 00)
- LEGRIS Male Connector, 3/8 in Tube Size, Nylon, Black, 10 PK (3175 60 11)
- ZORO SELECT Cap, 3/4 in Tube Size, PEX, Brown (75029LF)
- Legris Tube Fittings