Shop All Push-to-Connect Tube Fittings
Legris
Fractional Push-to-Connect Fitting, Nylon, Black
Mfr # 3168 56 06
Zoro # G504860138
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Plug-In Expander
- Overall Length 1 3/4 in
- Color Black
- Application Air, Cutting Fluids, Inert Gases, Vacuum
- System of Measurement Imperial/Metric
Product Information
- Brand Legris
- MFR # 3168 56 06
- Zoro # G504860138
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 3/4 in |
Fitting Side B Tube Outer Diameter | 6 mm |
Fitting Side A Tube Outer Diameter | 1/4 in |
Details
Item | Fractional Push-to-Connect Fitting |
Specific Fitting Shape | Plug-In Expander |
Color | Black |
Application | Air, Cutting Fluids, Inert Gases, Vacuum |
System of Measurement | Imperial/Metric |
Compatible Tube Hardness | 95 Shore A |
Fitting Material | Nylon |
Release Type | Ring |
Vacuum Rating | 28 inHg |
Minimum Operating Temperature | -4 Degrees F |
Compatible Tube Material | Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon |
Maximum Operating Temperature | 175 Degrees F |
Release Ring Material | Stainless Steel |
Fitting Side B Connection Type | Push-to-Connect |
Resistance Properties | Chemical-Resistant, Corrosion-Resistant |
Maximum Operating Pressure | 290 psi |
Fitting Side A Connection Type | Push-to-Connect |
Description
Fractional Push-to-Connect Fitting, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Nylon, Color Black, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 1 3/4 in, Specific Fitting Shape Plug-In Expander, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Element (TG1153L 430342)
- SMITH-COOPER Flanged Conc Reducer, Duc Iron, 150lb, 4X3" (4319000132)
- DELTA Monitor, 13 Series Shower Trim (T13291)
- LEGRIS Metric Push-to-Connect Fitting, Polymer, Black (3118 12 21)
- LEGRIS Male Branch Tee, 3/8 in Tube Size, Nylon, Black, 10 PK (3108 60 22)
- LEGRIS Plug-In Reducer, 10mm Tube Size, Nylon, Black, 10 PK (3166 10 12)
- LEGRIS Swivel Elbow, Brass, Black (VS379PTCR-10-6)
- LEGRIS Male Elbow, 5/32 in Tube Size, Brass, Silver (3699 04 52)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3009 53 20)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3009 56 18)
- LEGEND VALVE 3/8 x 7/16-24 PUSH FIT FCT ADP (465-117)
- Legris Tube Fittings