Shop All Push-to-Connect Tube Fittings
Legris
Fractional Push-to-Connect Fitting, Nylon, Black
Mfr # 3166 04 60
Zoro # G004860133
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer
- System of Measurement Imperial/Metric
- Overall Length 1 5/8 in
- Color Black
- Application Air, Cutting Fluids, Inert Gases, Vacuum
Product Information
- Brand Legris
- MFR # 3166 04 60
- Zoro # G004860133
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 5/8 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Thread Size | M10 |
Fitting Side B Pipe Size | 10 mm |
Details
Item | Fractional Push-to-Connect Fitting |
Specific Fitting Shape | Reducer |
System of Measurement | Imperial/Metric |
Color | Black |
Application | Air, Cutting Fluids, Inert Gases, Vacuum |
Maximum Operating Temperature | 175 Degrees F |
Fitting Side B Connection Type | Metric |
Fitting Side A Connection Type | Push-to-Connect |
Compatible Tube Hardness | 95 Shore A |
Resistance Properties | Chemical-Resistant, Corrosion-Resistant |
Release Type | Ring |
Fitting Material | Nylon |
Release Ring Material | Stainless Steel |
Maximum Operating Pressure | 290 psi |
Vacuum Rating | 28 inHg |
Minimum Operating Temperature | -4 Degrees F |
Compatible Tube Material | Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon |
Description
Fractional Push-to-Connect Fitting, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Metric, Fitting Side B Pipe Size 10 mm, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Nylon, Fitting Thread Size M10, Color Black, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 1 5/8 in, Specific Fitting Shape Reducer, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Hose Starlight Chrome (43349000)
- ZURN 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever (Z6000AV-HET)
- EEMAX Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM005240T)
- KOHLER Eclectic 18" Towel Bar (26498-2MB)
- LEGRIS Elbow, 4mm Tube Size, Nylon, Black, 10 PK (3199 04 09)
- LEGRIS Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3182 56 60)
- LEGRIS Single Banjo, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3118 04 20)
- LEGRIS Male Connector, 8mm Tube Size, Nylon, Black, 10 PK (3175 08 17)
- LEGRIS Male Connector, 1/4 in Tube Size, Brass, Silver (3675 56 14)
- LEGRIS Male Connector, 3/8 in Tube Size, Brass, Silver (3675 60 18)
- LEGEND VALVE 1/4 PUSH x MPT STRAIGHT TURN-N (465-075)
- Legris Tube Fittings