Shop All Push-to-Connect Tube Fittings
Legris
Fractional Push-to-Connect Fitting, Nylon, Black
Mfr # 3140 62 00
Zoro # G904995096
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Wye
- Color Black
- Application Packaging, Air, Robotics, Semi-Conductors, Textile
- Overall Length 2 21/32 in
- System of Measurement Imperial
Product Information
- Brand Legris
- MFR # 3140 62 00
- Zoro # G904995096
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 2 21/32 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Details
Item | Fractional Push-to-Connect Fitting |
Specific Fitting Shape | Wye |
Color | Black |
Application | Packaging, Air, Robotics, Semi-Conductors, Textile |
System of Measurement | Imperial |
Minimum Operating Temperature | -4 Degrees F |
Includes Pre-Applied Thread Sealant | No |
Fitting Side B Connection Type | Push-to-Connect |
Vacuum Rating | 28 inHg |
Fitting Side A Connection Type | Push-to-Connect |
Maximum Operating Pressure | 290 psi |
Fitting Material | Nylon |
Fitting Side C Connection Type | Push-to-Connect |
Maximum Operating Temperature | 176 Degrees F |
Description
Fractional Push-to-Connect Fitting, Application Packaging, Air, Robotics, Semi-Conductors, Textile, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Material Nylon, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Malleable Iron Coupling Class 300 (1LBY7)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 3/4" OD x 100 Ft. L (ZUSA-HT-11)
- JONES STEPHENS Bell Trap Drain, 3"x4"Outlet, PVC, 9"x9" (D42009)
- KOHLER Stately 24 Pedestal Bathroom Sink W/ 8 Widespread Faucet Holes (2344-8-0)
- LEGRIS Union Elbow, 3/8 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3102 60 56)
- LEGRIS Bulkhead Union, 1/8 in Tube Size, Nylon, Black, 10 PK (3116 53 00)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3113 56 18)
- LEGRIS Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 13)
- LEGRIS Metric Push-to-Connect Fitting, Polymer, Black (3129 14 17)
- LEGRIS Male Connector, 10mm Tube Size, Nylon, Black, 10 PK (3175 10 22)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (66PLP-10M-6G)
- Legris Push-to-Connect Tube Fittings