Shop All Push-to-Connect Tube Fittings
Legris
Fractional Push-to-Connect Fitting, Nylon, Black
Mfr # 3049 60 18
Zoro # G304860000
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Twin Banjo Elbow Adapter
- System of Measurement Imperial
- Application Packaging, Air, Robotics, Semi-Conductors, Textile
- Color Black
- Overall Length 1 21/32 in
Product Information
- Brand Legris
- MFR # 3049 60 18
- Zoro # G304860000
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 21/32 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
Fitting Thread Size | 3/8 |
Fitting Side A Pipe Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Details
Item | Fractional Push-to-Connect Fitting |
Specific Fitting Shape | 90 Degrees Twin Banjo Elbow Adapter |
System of Measurement | Imperial |
Application | Packaging, Air, Robotics, Semi-Conductors, Textile |
Color | Black |
Includes Pre-Applied Thread Sealant | Yes |
Fitting Material | Nylon |
Maximum Operating Pressure | 290 psi |
Minimum Operating Temperature | -4 Degrees F |
Fitting Side C Connection Type | Push-to-Connect |
Fitting Side B Connection Type | Push-to-Connect |
Vacuum Rating | 28 inHg |
Fitting Side A Connection Type | MNPT |
Maximum Operating Temperature | 176 Degrees F |
Description
Fractional Push-to-Connect Fitting, Application Packaging, Air, Robotics, Semi-Conductors, Textile, Color Black, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 3/8 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Fitting Material Nylon, Maximum Operating Pressure 290 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Valve, 300 psi, 3/4 MNPT x 3/4 FNPT (570DD1M1K1-300)
- WATTS Dielectric Union, 1 In, FIP, 250 psi (1 LF 3004-1)
- NEPHROS Sink Aerator Adapter, 1 (70-0273)
- ALLPOINTS Overflow Head Assy (261834)
- LEGRIS Extended Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3129 56 18)
- LEGRIS Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3199 06 67)
- LEGRIS Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3199 08 67)
- LEGRIS Male Connector, 5/16 in Tube Size, Brass, Silver (3675 08 17)
- LEGRIS Male Connector, 5/32 in Tube Size, Brass, Silver (3601 04 10)
- LEGRIS Female Adapter, 4mm Tube Size, Nylon, Black, 10 PK (3114 04 10)
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect Cap Jar (6-Pack), 6PK (FSBCAP346JR)
- Legris Tube Fittings