Shop All Push-to-Connect Tube Fittings
Legris
Fractional Push-to-Connect Fitting, Nylon, Black
Mfr # 3036 53 11
Zoro # G904860097
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Application Air, Cutting Fluids, Inert Gases, Vacuum
- Color Black
- System of Measurement Imperial
- Overall Length 1 1/8 in
Product Information
- Brand Legris
- MFR # 3036 53 11
- Zoro # G904860097
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 1/8 in |
Fitting Thread Size | 1/8 |
Fitting Side A Tube Outer Diameter | 1/8 in |
Fitting Side B Pipe Size | 1/8 in |
Details
Item | Fractional Push-to-Connect Fitting |
Specific Fitting Shape | Straight Connector |
Application | Air, Cutting Fluids, Inert Gases, Vacuum |
Color | Black |
System of Measurement | Imperial |
Fitting Side B Connection Type | FNPT |
Maximum Operating Temperature | 175 Degrees F |
Vacuum Rating | 28 inHg |
Release Ring Material | Stainless Steel |
Minimum Operating Temperature | -4 Degrees F |
Compatible Tube Hardness | 95 Shore A |
Fitting Side A Connection Type | Push-to-Connect |
Release Type | Ring |
Maximum Operating Pressure | 290 psi |
Resistance Properties | Chemical-Resistant, Corrosion-Resistant |
Fitting Material | Nylon |
Compatible Tube Material | Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon |
Description
Fractional Push-to-Connect Fitting, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Material Nylon, Fitting Thread Size 1/8, Color Black, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 1 1/8 in, Specific Fitting Shape Straight Connector, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" A-LOK Brass Union Tee (6ET6-B)
- PARKER 1/2" MNPT x 1-1/2" TBE Brass Long Pipe Nipple (VS215PNL-8-15)
- K-FLEX USA 4" x 100 ft. PVC Pipe Insulation Tape (800-TAPE-WT-4-GB-100)
- JONES STEPHENS Over 2” Inside 3” Pipe Dia., PVC, Floor Sink, Pipe Fit Floor Sink (S59102)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3014 56 18)
- LEGRIS Plug-In Reducer, 1/4 in Tube Size, Nylon, Black, 10 PK (3166 56 60)
- LEGRIS Union Tee, 1/2 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3104 62 56)
- LEGRIS Male Branch Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3108 56 14)
- LEGRIS Extended Elbow, 3/8 in x 3/8 in Tube Size, Nylon, Black, 10 PK (3129 60 18)
- LEGRIS Male Connector, 12mm Tube Size, Nylon, Black, 10 PK (3101 12 17)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 3/8" x 1/4" Male NPT (PC3/8-N2)
- Legris Tube Fittings