Shop All Push-to-Connect Tube Fittings
Legris
Fractional Push-to-Connect Fitting, Nylon, Black
Mfr # 3018 04 11
Zoro # G804859993
original price:
$12.09
14% off
new price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Banjo Elbow Adapter
- Application Air, Cutting Fluids, Inert Gases, Vacuum
- System of Measurement Imperial
- Overall Length 1 1/32 in
- Color Black
Product Information
- Brand Legris
- MFR # 3018 04 11
- Zoro # G804859993
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 1/32 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Thread Size | 1/8 |
Fitting Side B Pipe Size | 1/8 in |
Details
Item | Fractional Push-to-Connect Fitting |
Specific Fitting Shape | 90 Degrees Banjo Elbow Adapter |
Application | Air, Cutting Fluids, Inert Gases, Vacuum |
System of Measurement | Imperial |
Color | Black |
Maximum Operating Temperature | 175 Degrees F |
Minimum Operating Temperature | -4 Degrees F |
Fitting Material | Nylon |
Maximum Operating Pressure | 290 psi |
Vacuum Rating | 28 inHg |
Compatible Tube Material | Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon |
Fitting Side B Connection Type | NPT |
Fitting Side A Connection Type | Push-to-Connect |
Resistance Properties | Chemical-Resistant, Corrosion-Resistant |
Compatible Tube Hardness | 95 Shore A |
Release Ring Material | Stainless Steel |
Release Type | Ring |
Description
Fractional Push-to-Connect Fitting, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Nylon, Fitting Thread Size 1/8, Color Black, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 1 1/32 in, Specific Fitting Shape 90 Degrees Banjo Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.6 gpf, Single Flush, Toilet Flush Valve Retrofit Kit (EBV1007A)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EAF250)
- ZORO SELECT 2" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 80 (468-035X)
- MOEN Voss Tank Lever in Matte Black (YB5101BL)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3036 53 11)
- LEGRIS Plug-In Reducer, 6mm Tube Size, Nylon, Black, 10 PK (3166 06 08)
- LEGRIS Fractional Push-to-Connect Fitting, Polymer, Black (3151 60 00)
- LEGRIS Female Adapter, 3/8 in Tube Size, Nylon, Black, 10 PK (3014 60 18)
- LEGRIS Male Elbow, 5/32 in Tube Size, Brass, Silver (3699 04 13)
- LEGRIS Single Banjo, 1/8 in Tube Size, Nylon, Black, 10 PK (3118 53 20)
- LEGRIS Female Adapter, 3/8 in Tube Size, Nylon, Black, 10 PK (3014 60 11)
- Legris Push-to-Connect Tube Fittings