Shop All Push-to-Connect Tube Fittings
Legris
Fractional Push-to-Connect Fitting, Nylon, Black
Mfr # 3009 56 18
Zoro # G004860058
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Overall Length 1 3/16 in
- Application Air, Cutting Fluids, Inert Gases, Vacuum
- Color Black
- System of Measurement Imperial
Product Information
- Brand Legris
- MFR # 3009 56 18
- Zoro # G004860058
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 3/16 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Thread Size | 3/8 |
Fitting Side B Pipe Size | 3/8 in |
Details
Item | Fractional Push-to-Connect Fitting |
Specific Fitting Shape | 90 Degrees Elbow |
Application | Air, Cutting Fluids, Inert Gases, Vacuum |
Color | Black |
System of Measurement | Imperial |
Fitting Side B Connection Type | FNPT |
Vacuum Rating | 28 inHg |
Minimum Operating Temperature | -4 Degrees F |
Compatible Tube Hardness | 95 Shore A |
Maximum Operating Pressure | 290 psi |
Resistance Properties | Chemical-Resistant, Corrosion-Resistant |
Compatible Tube Material | Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon |
Fitting Material | Nylon |
Fitting Side A Connection Type | Push-to-Connect |
Release Ring Material | Stainless Steel |
Release Type | Ring |
Maximum Operating Temperature | 175 Degrees F |
Description
Fractional Push-to-Connect Fitting, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Nylon, Fitting Thread Size 3/8, Color Black, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 1 3/16 in, Specific Fitting Shape 90 Degrees Elbow, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 23.5 in W x 40.8125 in L x Free Standing, Stainless Steel, One Compartment Sink 16 Gauge (BKS6-1-18-14-18RS)
- SPEAKMAN Neo VS-155-MB Diverter Shower Elbow (VS-155-MB)
- KINGSTON BRASS SRCR121 Edenscape Roller Ball Shower Curtain Rings (12Pcs/Set), Chrome (SRCR121)
- IN-SINK-ERATOR InSinkErator STC-FG Sink Top Mounted Air Switch for Garbage Disposal (STC-FG)
- LEGRIS Male Elbow, 12mm Tube Size, Nylon, Black, 10 PK (3199 12 13)
- LEGRIS Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3109 04 11)
- LEGRIS Union Tee, 14mm Tube Size, Nylon, Black, 10 PK (3104 14 00)
- LEGRIS Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3199 08 13)
- LEGRIS Male Connector, 8mm Tube Size, Nylon, Black, 10 PK (3101 08 10)
- LEGRIS Male Branch Tee, 3/8 in Tube Size, Nylon, Black, 10 PK (3108 60 18)
- SHARKBITE PUSH ELBOW 1/2"" SB (U248LFA)
- Legris Tube Fittings