Shop All Push-to-Connect Tube Fittings
Legris
Fractional Push-to-Connect Fitting, Nylon, Black
Mfr # 3009 53 14
Zoro # G204860056
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Overall Length 1 1/16 in
- System of Measurement Imperial
- Color Black
- Application Air, Cutting Fluids, Inert Gases, Vacuum
Product Information
- Brand Legris
- MFR # 3009 53 14
- Zoro # G204860056
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 1/16 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Thread Size | 1/4 |
Fitting Side A Tube Outer Diameter | 1/8 in |
Details
Item | Fractional Push-to-Connect Fitting |
Specific Fitting Shape | 90 Degrees Elbow |
System of Measurement | Imperial |
Color | Black |
Application | Air, Cutting Fluids, Inert Gases, Vacuum |
Maximum Operating Temperature | 175 Degrees F |
Compatible Tube Material | Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon |
Fitting Material | Nylon |
Minimum Operating Temperature | -4 Degrees F |
Vacuum Rating | 28 inHg |
Resistance Properties | Chemical-Resistant, Corrosion-Resistant |
Release Ring Material | Stainless Steel |
Fitting Side B Connection Type | FNPT |
Maximum Operating Pressure | 290 psi |
Release Type | Ring |
Compatible Tube Hardness | 95 Shore A |
Fitting Side A Connection Type | Push-to-Connect |
Description
Fractional Push-to-Connect Fitting, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Material Nylon, Fitting Thread Size 1/4, Color Black, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 1 1/16 in, Specific Fitting Shape 90 Degrees Elbow, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit (302014-V)
- AEROQUIP PTFE Hose, 3/16 IDx24 L, Brass, 3000 PSI (1PCL8)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1", PVC/FPM, S/T (TBB1010CPFG)
- THRIFCO PLUMBING Universal Flex Fit Toilet Tank Trip Lever, Plastic Chrome (4401814)
- LEGRIS Male Elbow, 12mm Tube Size, Nylon, Black, 10 PK (3109 12 17)
- LEGRIS Male Connector, 8mm Tube Size, Nylon, Black, 10 PK (3101 08 10)
- LEGRIS Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3182 56 60)
- LEGRIS Fractional Push-to-Connect Fitting, Polymer, Black (3168 56 04)
- LEGRIS Fractional Push-to-Connect Fitting, Polymer, Black (3151 60 00)
- LEGRIS Bulkhead Union, 1/8 in Tube Size, Nylon, Black, 10 PK (3116 53 00)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass (170PTCNS-4-2)
- Legris Push-to-Connect Tube Fittings