Shop All Push-to-Connect Tube Fittings
Legris
Fractional Push-to-Connect Fitting, Nylon, Black
Mfr # 3009 04 14
Zoro # G804860029
original price:
$10.65
20% off
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Color Black
- Overall Length 1 3/32 in
- System of Measurement Imperial
- Application Air, Cutting Fluids, Inert Gases, Vacuum
Product Information
- Brand Legris
- MFR # 3009 04 14
- Zoro # G804860029
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 3/32 in |
Fitting Thread Size | 1/4 |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
Details
Item | Fractional Push-to-Connect Fitting |
Specific Fitting Shape | 90 Degrees Elbow |
Color | Black |
System of Measurement | Imperial |
Application | Air, Cutting Fluids, Inert Gases, Vacuum |
Release Type | Ring |
Compatible Tube Material | Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon |
Release Ring Material | Stainless Steel |
Compatible Tube Hardness | 95 Shore A |
Vacuum Rating | 28 inHg |
Fitting Side B Connection Type | FNPT |
Fitting Material | Nylon |
Maximum Operating Temperature | 175 Degrees F |
Maximum Operating Pressure | 290 psi |
Resistance Properties | Chemical-Resistant, Corrosion-Resistant |
Fitting Side A Connection Type | Push-to-Connect |
Minimum Operating Temperature | -4 Degrees F |
Description
Fractional Push-to-Connect Fitting, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Nylon, Fitting Thread Size 1/4, Color Black, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 1 3/32 in, Specific Fitting Shape 90 Degrees Elbow, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Lever Starlight Chrome (46595000)
- ZORO SELECT Tubing, Poly, 6mm OD, 180 PSI, Red (1CTH2)
- SMITH-COOPER Hex Bushing, 1-1/4"x1", 125, Brz Nl (4385003130)
- RUBBERMAID COMMERCIAL One Shot Hygiene Series, 800 mL, 1600 mL Automatic Foam Counter (1938171)
- LEGRIS Male Connector, 1/4 in Tube Size, Brass, Silver (3675 56 11)
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 1/2 in Tube OD, For 3/8 in Pipe Size, Black, 10 PK (3175 62 18)
- LEGRIS Male Connector, 8mm Tube Size, Nylon, Black, 10 PK (3101 08 10)
- LEGRIS Elbow, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3102 08 00)
- LEGRIS Elbow, 12mm Tube Size, Nylon, Black, 10 PK (3102 12 00)
- LEGRIS Male Branch Tee, 8mm Tube Size, Nylon, Black, 10 PK (3198 08 13)
- LEGRIS Fractional Push-to-Connect Fitting, Polymer, Black (3129 53 14)
- Legris Tube Fittings