Shop All Pneumatic Flow Control Valves
Legris
FlowCntrl Regulator, Mini, 5/32", 1/8", MNPT
Mfr # 7665 04 11
Zoro # G2468636
original price:
$19.73
10% off
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Directions Controlled 1
- Max. Temp. 158 Degrees F
- Connection MNPT x Tube
- Valve Inlet Port 5/32 in Push To Connect
- Valve Outlet Port 1/8 in NPT
Product Information
- Brand Legris
- MFR # 7665 04 11
- Zoro # G2468636
- UPC # 820099328850
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/8" |
Tube Size | 5/32" |
Details
Item | Flow Control Valve |
Directions Controlled | 1 |
Max. Temp. | 158 Degrees F |
Connection | MNPT x Tube |
Valve Inlet Port | 5/32 in Push To Connect |
Valve Outlet Port | 1/8 in NPT |
Valve Max. Pressure Rating | 145 psi |
Pressure Range | 14.5 to 145 psi |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 5/32 in Push To Connect, Valve Outlet Port 1/8 in NPT, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Swivel 3/16" Hose I.D, 7/16"-20 Thread (1430307K)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.00" OD (CA0200X062KW)
- D&D 161" Outside Length, 4 3/7" Top Width, 6 Ribs (6/B158)
- CONTINENTAL CONTITECH AX43 Cogged V-Belt, 45" Outside Length, 1/2" Top Width, 1 Ribs (AX43)
- LEGRIS Miniature Flow Control, 8mm Tube, 1/8 In (7665 08 10)
- LEGRIS Flow Control Regulator, 1/4 In Tube Sz (7015 56 11)
- LEGRIS Pilot Non Return Valve, T 6mm, 1/8 In (7894 06 10)
- LEGRIS Quick Exhaust Valve, 1/2 In (7982 22 22)
- LEGRIS Axial Valve, FNPT, 3/4" x 3/4" (4203 20 28 20)
- LEGRIS FlowCntrl Regulator, Inline, 5/32"T, Tube (7770 04 00)
- SMC Exhaust Port Flow Control, 1/4 In. R(PT) (ASN2-02)
- Legris Pneumatic Flow Control Valves