Shop All Pneumatic Flow Control Valves
Legris
FlowCntrl Regulator, Inline, 5/32"T, Tube
Mfr # 7770 04 00
Zoro # G2871827
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 160 Degrees F
- Directions Controlled 1
- Connection Tube
- Valve Inlet Port 5/32 in Push To Connect
- Valve Outlet Port 5/32 in Push to Connect
Product Information
- Brand Legris
- MFR # 7770 04 00
- Zoro # G2871827
- UPC # 820099330945
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Tube Size | 5/32" |
Details
Item | Flow Control Valve |
Max. Temp. | 160 Degrees F |
Directions Controlled | 1 |
Connection | Tube |
Valve Inlet Port | 5/32 in Push To Connect |
Valve Outlet Port | 5/32 in Push to Connect |
Valve Max. Pressure Rating | 145 psi |
Pressure Range | 14.5 to 145 psi |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 5/32 in Push To Connect, Valve Outlet Port 5/32 in Push to Connect, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 160 Degrees F, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Hand Slide Valve VBOH-32-G14 (VBOH-32-G14)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 10 Stroke - 1.5 Rod (211398)
- ARO Valve Asm, M213LS (M213LS)
- LUBRIPLATE Chain & Cable Fl., 4/7 Lb Jugs, Multi-Purpose Penetrating Lubricating, Cleansing Fluid - Aerosol (L0135-007)
- LEGRIS Flow Control Regulator, 1/2 In OD (7770 62 00)
- LEGRIS Flow Control Regulator, 12mm (7770 12 00)
- LEGRIS Flow Control Regulator, Tube Sz 1/8 In (7015 53 11)
- LEGRIS Pneumatic Threshold Sensor, 1/8 In (7808 04 11)
- LEGRIS FlowCntrl Regulator, Inline, 1/4"T, Tube (7770 56 00)
- LEGRIS Flow Control Regulator, 1/4 In OD (7065 56 14)
- LEGRIS Miniature Flow Control, 8mm Tube, 1/4 In (7665 08 13)
- Legris Pneumatic Valves