Shop All Pneumatic Flow Control Valves
Legris
FlowCntrl Regulator, Comp, 3/8", 3/8"P, MNPT
Mfr # 7065 60 18
Zoro # G3409323
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 158 Degrees F
- Directions Controlled 1
- Connection MNPT x Tube
- Valve Inlet Port 3/8 in Push To Connect
- Valve Outlet Port 3/8 in NPT
Product Information
- Brand Legris
- MFR # 7065 60 18
- Zoro # G3409323
- UPC # 820099321875
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 3/8" |
Tube Size | 3/8" |
Details
Item | Flow Control Valve |
Max. Temp. | 158 Degrees F |
Directions Controlled | 1 |
Connection | MNPT x Tube |
Valve Inlet Port | 3/8 in Push To Connect |
Valve Outlet Port | 3/8 in NPT |
Valve Max. Pressure Rating | 145 psi |
Pressure Range | 14.5 to 145 psi |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 3/8 in Push To Connect, Valve Outlet Port 3/8 in NPT, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 825-5M-15 (825-5M-15)
- WILKERSON Dryer, Desiccant (X06-02-000)
- FESTO On-Off Valve HE-D-MINI (HE-D-MINI)
- CONRADER Check Valve, 0 to 20 CFM, 3/8" (F)NPT (CTB3812)
- LEGRIS Flow Control Regulator, Tube Sz 8mm (7010 08 13)
- LEGRIS Quick Exhaust Valve, 1/2 In (7982 22 22)
- LEGRIS Flow Control Regulator, Tube Sz 4mm (7010 04 10)
- LEGRIS Flow Control Regulator, Tube Sz 1/4 In (7045 56 11)
- LEGRIS Flow Control Regulator, 12mm (7770 12 00)
- LEGRIS Flow Control Regulator, 1/4 In OD (7660 56 20)
- HONEYWELL Valve, Pneumatic (VP526A1027/U)
- Legris Pneumatic Flow Control Valves