Shop All Pneumatic Flow Control Valves
Legris
Flow Control Regulator, Tube Sz 6mm
Mfr # 7010 06 19
Zoro # G3356656
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 158 Degrees F
- Directions Controlled 1
- Connection Metric Threads x Tube
- Valve Inlet Port 6mm Push To Connect
- Valve Outlet Port M5 X 0.8
Product Information
- Brand Legris
- MFR # 7010 06 19
- Zoro # G3356656
- UPC # 820099316857
- Country of Origin Spain
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | M5 |
Tube Size | 6mm |
Details
Item | Flow Control Valve |
Max. Temp. | 158 Degrees F |
Directions Controlled | 1 |
Connection | Metric Threads x Tube |
Valve Inlet Port | 6mm Push To Connect |
Valve Outlet Port | M5 X 0.8 |
Valve Max. Pressure Rating | 145 psi |
Pressure Range | 14.5 to 145 psi |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 6mm Push To Connect, Valve Outlet Port M5 X 0.8, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage, 1,155 Nameplate RPM (31TU33)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 4000 Series (4010-3P)
- FESTO Profile Cylinder DNC-15/8"-8"-PPV-A (DNC-15/8"-8"-PPV-A)
- BAILEY Sprocket 3.72 Od, 5/8 Bore, 50 Chain, 17 Teeth, 133782 (133782)
- LEGRIS Flow Control Regulator, Tube Sz 4mm (7010 04 19)
- LEGRIS Lockout Valve, 1/2 In, Brass (7886 22 22)
- LEGRIS Flow Control Regulator, 8mm OD (7060 08 10)
- LEGRIS Pilot Non Return Valve, T 6mm, 1/4 In (7892 06 13)
- LEGRIS Quick Exhaust Valve, 1/8 In (7982 11 11)
- LEGRIS FlowCntrl Regulator, Mini, 1/4", 1/8"P, MNPT (7665 56 11)
- SPENCE Pneumatic Globe Control Valve, 1-1/4 in. (K1TF811-36RE)
- Legris Pneumatic Flow Control Valves