Shop All Pneumatic Flow Control Valves
Legris
Flow Control Regulator, Tube Sz 6mm
Mfr # 7010 06 13
Zoro # G2412015
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 158 Degrees F
- Directions Controlled 1
- Connection BSPP x Tube
- Valve Inlet Port 6mm Push To Connect
- Valve Outlet Port 1/4 in BSPP
Product Information
- Brand Legris
- MFR # 7010 06 13
- Zoro # G2412015
- UPC # 820099653686
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/4" |
Tube Size | 6mm |
Details
Item | Flow Control Valve |
Max. Temp. | 158 Degrees F |
Directions Controlled | 1 |
Connection | BSPP x Tube |
Valve Inlet Port | 6mm Push To Connect |
Valve Outlet Port | 1/4 in BSPP |
Valve Max. Pressure Rating | 145 psi |
Pressure Range | 14.5 to 145 psi |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 6mm Push To Connect, Valve Outlet Port 1/4 in BSPP, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 7-1/2 HP, 3540 RPM (140825.00)
- TRITAN Tapered Roller Bearing, Cone, 2.25-in. Bore Dia., 4.5-in. Outside Dia., 0.864-in. Width (387A)
- BESTORQ Bestorq Timing Belt Model 295-5M-20 - 11.61 in Outside Length - 0.59 in Top Width (295-5M-20)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,720 Nameplate RPM (11W365)
- LEGRIS Flow Control Regulator, 10mm OD (7060 10 17)
- LEGRIS Pneumatic Threshold Sensor, 3/8 In (7808 04 18)
- LEGRIS FlowCntrl Regulator, Inline, 5/32"T, Tube (7770 04 00)
- LEGRIS Compact Flow Control, 8mm Tube, 1/4 In (7065 08 13)
- LEGRIS Flow Control Regulator, Tube Sz 3/8 In (7015 60 14)
- LEGRIS Compact Flow Control, 8mm Tube, 1/8 In (7065 08 10)
- ARMSTRONG 1/2In Pneumatic Flow Control Valve (S37929A 1/2 600RF)
- Legris Pneumatic Flow Control Valves