Shop All Pneumatic Flow Control Valves
Legris
Flow Control Regulator, Tube Sz 3/8 In
Mfr # 7045 60 14
Zoro # G2526343
original price:
$59.17
39% off
new price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Directions Controlled 1
- Max. Temp. 158 Degrees F
- Connection MNPT x Tube
- Valve Inlet Port 3/8 in Push To Connect
- Valve Outlet Port 1/4 in NPT
Product Information
- Brand Legris
- MFR # 7045 60 14
- Zoro # G2526343
- UPC # 820099717241
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/4" |
Tube Size | 3/8" |
Details
Item | Flow Control Valve |
Directions Controlled | 1 |
Max. Temp. | 158 Degrees F |
Connection | MNPT x Tube |
Valve Inlet Port | 3/8 in Push To Connect |
Valve Outlet Port | 1/4 in NPT |
Valve Max. Pressure Rating | 145 psi |
Pressure Range | 14.5 to 145 psi |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 3/8 in Push To Connect, Valve Outlet Port 1/4 in NPT, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose, 1/2" I.D, 300 ft. L (801-8-GRN-RL)
- TIMKEN TIM-1920, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 1920 (1920)
- ZORO SELECT BX56 Cogged V-Belt, 1 Ribs (46U065)
- NTN Eccentric Locking Collar - 60 Mm Od X 18.3 Mm W (EL208-112 1-3/4)
- LEGRIS Flow Control Regulator, 8mm OD (7660 08 17)
- LEGRIS Flow Control Regulator, 10mm OD (7060 10 17)
- LEGRIS Flow Control Regulator, 1/4 In OD (7660 56 20)
- LEGRIS Flow Control Regulator, Tube Sz 8mm (7040 08 13)
- LEGRIS FlowCntrl Regulator, Comp, 1/4", 1/8"P, MNPT (7065 56 11)
- LEGRIS Flow Control Regulator, Tube Sz 4mm (7010 04 19)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-3-D (GRLA-M5-QS-3-D)
- Legris Pneumatic Flow Control Valves