Shop All Pneumatic Flow Control Valves
Legris
Flow Control Regulator, Tube Sz 1/8 In
Mfr # 7040 06 10
Zoro # G0652872
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Directions Controlled 1
- Max. Temp. 158 Degrees F
- Connection BSPP x Tube
- Valve Inlet Port 6mm Push To Connect
- Valve Outlet Port 1/8 in BSPP
Product Information
- Brand Legris
- MFR # 7040 06 10
- Zoro # G0652872
- UPC # 820099319094
- Country of Origin France
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/8" |
Tube Size | 6mm |
Details
Item | Flow Control Valve |
Directions Controlled | 1 |
Max. Temp. | 158 Degrees F |
Connection | BSPP x Tube |
Valve Inlet Port | 6mm Push To Connect |
Valve Outlet Port | 1/8 in BSPP |
Valve Max. Pressure Rating | 145 psi |
Pressure Range | 14.5 to 145 psi |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 6mm Push To Connect, Valve Outlet Port 1/8 in BSPP, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Back Up Washer (B1014565)
- D&D Timing Belt, 5M, 15 x 740mm PL, T148 (740-5M-15)
- BROWNING FHP CI H Bore Sheaves, #BK40H (BK40H)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-1-3/8-XC)
- LEGRIS Flow Control Regulator, 10mm (7770 10 00)
- LEGRIS Flow Control Regulator, Tube Sz 3/8 In (7045 60 14)
- LEGRIS Flow Control Regulator, 10mm OD (7060 10 17)
- LEGRIS FlowCntrl Regulator, Mini, 1/4", 1/4"P, MNPT (7665 56 14)
- LEGRIS FlowCntrl Regulator, Comp, 3/8", 3/8"P, MNPT (7065 60 18)
- LEGRIS Flow Control Regulator, Tube Sz 1/8 In (7015 53 11)
- SMC Flow Control Valve, 1/4 In Tube, #10-32 (AS1211F-U10/32-07D)
- Legris Pneumatic Valves