Shop All Pneumatic Flow Control Valves
Legris
Flow Control Regulator, 6mm OD
Mfr # 7660 06 19
Zoro # G2484264
original price:
$21.00
5% off
new price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 158 Degrees F
- Directions Controlled 1
- Connection MNPT x Tube
- Valve Inlet Port 6mm Push To Connect
- Valve Outlet Port M5 X 0.8
Product Information
- Brand Legris
- MFR # 7660 06 19
- Zoro # G2484264
- UPC # 820099328300
- Country of Origin Spain
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | M5 x 0.8 |
Tube Size | 6mm |
Details
Item | Flow Control Valve |
Max. Temp. | 158 Degrees F |
Directions Controlled | 1 |
Connection | MNPT x Tube |
Valve Inlet Port | 6mm Push To Connect |
Valve Outlet Port | M5 X 0.8 |
Valve Max. Pressure Rating | 145 psi |
Pressure Range | 14.5 to 145 psi |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 6mm Push To Connect, Valve Outlet Port M5 X 0.8, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1" ID x 100 ft PVC Water Suction Hose Clear/WT (20013493)
- MARATHON MOTORS Motor, 1/6 HP, OEM Replacement Brand: Greenheck Replacement For: Mfr. 300010 (048A11O251)
- DIXON Worm Gear Clamp HS, 5-4-0/64", 8-32/64" (HS128)
- GEDORE Nut Splitter Set (1.26/K-3)
- LEGRIS Flow Control Regulator, Tube Sz 6mm (7010 06 19)
- LEGRIS Flow Control Regulator, 3/8 In Tube Sz (7045 60 18)
- LEGRIS Flow Control Regulator, 3/8 In OD (7770 60 00)
- LEGRIS Pneumatic Threshold Sensor, 1/4 In (7808 04 14)
- LEGRIS Flow Control Regulator, 4mm OD (7065 04 11)
- LEGRIS Flow Control Regulator, Tube Sz 8mm (7010 08 17)
- AIGNEP USA Universal Flow Control, 1/4 In (88958-04-04)
- Legris Pneumatic Valves