Shop All Pneumatic Flow Control Valves
Legris
Flow Control Regulator, 1/8 In Tube Sz
Mfr # 7010 53 20
Zoro # G1588176
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Directions Controlled 1
- Max. Temp. 158 Degrees F
- Connection Tube x UNF
- Valve Inlet Port 1/8 in Push To Connect
- Valve Outlet Port 10-32 UNF
Product Information
- Brand Legris
- MFR # 7010 53 20
- Zoro # G1588176
- UPC # 820099317342
- Country of Origin Spain
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 10-32 |
Tube Size | 1/8" |
Details
Item | Flow Control Valve |
Directions Controlled | 1 |
Max. Temp. | 158 Degrees F |
Connection | Tube x UNF |
Valve Inlet Port | 1/8 in Push To Connect |
Valve Outlet Port | 10-32 UNF |
Valve Max. Pressure Rating | 145 psi |
Pressure Range | 14.5 to 145 psi |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 1/8 in Push To Connect, Valve Outlet Port 10-32 UNF, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Tank Conversion Kit (41-907)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (24X47X8 CRW1 R)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 14 Stroke - 1.75 Rod (288445)
- FESTO Compact Cylinder ADVULQ-12-10-A-P-A (ADVULQ-12-10-A-P-A)
- LEGRIS Compact Flow Control, 8mm Tube, 1/8 In (7065 08 10)
- LEGRIS Flow Control Regulator, Tube Sz 8mm (7040 08 13)
- LEGRIS Lockout Valve, 1/8 In, Brass (7886 11 11)
- LEGRIS Flow Control Regulator, 6mm (7770 06 00)
- LEGRIS Miniature Flow Control, 8mm Tube, 1/4 In (7665 08 13)
- LEGRIS Flow Control Regulator, 12mm (7770 12 00)
- SMC Flow Control Valve, 1/4 In Tube, #10-32 (AS1201F-U10/32-07D)
- Legris Pneumatic Valves