Shop All Pneumatic Flow Control Valves
Legris
Flow Control Regulator, 1/4 In OD
Mfr # 7660 56 20
Zoro # G0973725
original price:
$25.97
9% off
new price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Directions Controlled 1
- Max. Temp. 158 Degrees F
- Connection Tube x UNF
- Valve Inlet Port 1/4 in Push To Connect
- Valve Outlet Port 10-32 UNF
Product Information
- Brand Legris
- MFR # 7660 56 20
- Zoro # G0973725
- UPC # 820099328522
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 10-32 |
Tube Size | 1/4" |
Details
Item | Flow Control Valve |
Directions Controlled | 1 |
Max. Temp. | 158 Degrees F |
Connection | Tube x UNF |
Valve Inlet Port | 1/4 in Push To Connect |
Valve Outlet Port | 10-32 UNF |
Valve Max. Pressure Rating | 145 psi |
Pressure Range | 14.5 to 145 psi |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 1/4 in Push To Connect, Valve Outlet Port 10-32 UNF, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Coupling, Rigid Steel (3ZN35)
- ZORO SELECT Straight 1/2 in Hose I.D, 1/4"-18 Thread (707001-0804)
- SWING Coupler, TST, SC-E, 1/4" Female NPT (20500052)
- PIX PIX, A75/4L770, V-Belt 1/2 X 77 (A75/4L770)
- LEGRIS Flow Control Regulator, 6mm OD (7060 06 10)
- LEGRIS Axial Valve, BSPP, 1/2" x 1/2" (4202 15 21 20)
- LEGRIS Pilot Non Return Valve, T 8mm, 3/8 In (7894 08 17)
- LEGRIS Lockout Valve, 1/2 In, Brass (7886 22 22)
- LEGRIS Flow Control Regulator, 8mm OD (7060 08 10)
- LEGRIS Pneumatic Threshold Sensor, 1/4 In (7808 04 14)
- SMC Speed Exhaust Control Valve, 6mm, 1/4 In (ASV310F-02-06S)
- Legris Pneumatic Valves